Apply to be a TradeMaster!
Main product image of Light Commercial Reverse Osmosis Water System w/ Booster Pump & 20" x 2.5" Pre RO Filters (300 GPD)
Magnifying glass
Hover image to zoom

Light Commercial Reverse Osmosis Water System w/ Booster Pump & 20" x 2.5" Pre RO Filters (300 GPD)

Brand:
iSpring
SKU:
RCB3P
Rating:
(0)
Q&A:
(0)
Light Commercial Reverse Osmosis Water System w/ Booster Pump & 20" x 2.5" Pre RO Filters (300 GPD)
Magnifying glass
Hover image to zoom
$696.68 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Used With
FP25X25
Product Highlight: Warranty
1 Year Warranty

Description

–
Light Commercial Reverse Osmosis Water System w/ Booster Pump & 20" x 2.5" Pre RO Filters (300 GPD)

Product Features:
  • For light commercial use in restaurants, labs, salons, etc.
  • Pre RO filters provide up to 30,000 gallons of filtered water
  • Three 100 GPD RO membranes combine to provide up to 300 gallons of reverse osmosis water per day
  • Features a free-standing frame, booster pump, & built-in pressure gauge
  • Compatible with most pressurized storage tanks (tank not included)
  • Comes with 3/8" fittings
  • Feed Water Pressure: 22 - 95 psi


Replacement Filter Cartridge Options:

Specs

–
Product Type:

Filtration System

Type:

Drinking Water

Booster Pump

Reverse Osmosis

Flow Rate (GPD):

300

Water Pressure:

25 to 90 PSI

Temperature Range (F):

40°F to 100°F

Used With:

FP25X25

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy