Apply to be a TradeMaster!
Main product image of High Capacity 20" x 2.5" Fine Sediment Water Filter Replacement Cartridges (25 Pieces)
Magnifying glass
Hover image to zoom

High Capacity 20" x 2.5" Fine Sediment Water Filter Replacement Cartridges (25 Pieces)

Brand:
iSpring
SKU:
FP25X25
Rating:
(0)
Q&A:
(0)
High Capacity 20" x 2.5" Fine Sediment Water Filter Replacement Cartridges (25 Pieces)
Magnifying glass
Hover image to zoom
$103.10 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
20"
Product Highlight: Used With
RCB3P, WCB32C

Description

–
These sediment filters are specially designed to remove sediments, dust, sand, large particles, silt, dirt, and rust from water. They are usually used as the first stage of a water filtration system to prevent the filters that follow from getting clogged too soon. The filters are tested by an independent third-party to meet NSF/ANSI standards.

Product Features:
  • Able to achieve filtration down to 5 microns
  • Capacity: 30,000 Gallons
  • Water flow: up to 12 GPM
  • Cartridges are individually wrapped to ensure freshness
  • Fits standard 20” x 2.5” housings, including brand name models


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Replacement Filter

Reduction Claim:

Rust

Silt

Dirt

Sand

Sediment

Dust

Micron Rating:

5

Height:

20"

Max Water Temp (°F):

125°F

Flow Rate (GPM):

12

Service Life:

30,000 Gallons

Used With:

RCB3P

WCB32C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy