Apply to be a TradeMaster!
Main product image of 7 Stage Under Sink RO Water Filter w/ Booster Pump, Alkaline Ph+ Remineralization & UV Filter (100 GPD)
Magnifying glass
Hover image to zoom

7 Stage Under Sink RO Water Filter w/ Booster Pump, Alkaline Ph+ Remineralization & UV Filter (100 GPD)

Brand:
iSpring
SKU:
RCC1UP-AK
Rating:
(0)
Q&A:
(0)
7 Stage Under Sink RO Water Filter w/ Booster Pump, Alkaline Ph+ Remineralization & UV Filter (100 GPD)
Magnifying glass
Hover image to zoom
$449.99 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
7
Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Installation Type
Under Sink
Product Highlight: Used With
F10KU, FA15

Description

–
This Reverse Osmosis (RO) water filtration system removes up to 99% of over 1,000 harmful contaminants like chlorine, fluoride, lead (removes up to 98%), arsenic, asbestos, calcium, sodium, and more. Equipped with an electric booster pump, this system enables standard RO performance regardless of pressure variations; delivering higher throughput with less wastewater in comparing to pumpless models. The UV stage comes with a smart Flow Sensor Switch turns the UV unit on and off with 3 minutes delay automatically with water flow, thereby saving power and lengthening the life of the UV lamp. This system is also equipped with a European-Style brushed nickel kitchen faucet with the rust-free finish.

Replacement Filter Cartridge Options:

Specs

–
Product Type:

Filtration System

Type:

Drinking Water

Reverse Osmosis

Booster Pump

Flow Rate (GPD):

100

Water Pressure:

30 to 70 PSI

Stages:

7

Temperature Range (F):

40°F to 100°F

Reduction Claim:

Lead

Sediment

Fluoride

Asbestos

Chlorine Taste & Odor (CTO)

Warranty:

1 Year

Installation Type:

Under Sink

Used With:

F10KU

FA15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy