Apply to be a TradeMaster!
Main product image of 10" Inline 3-Layer Alkaline Replacement Water Filter Cartridge
Magnifying glass
Hover image to zoom

10" Inline 3-Layer Alkaline Replacement Water Filter Cartridge

Brand:
iSpring
SKU:
FA15
Rating:
(2)
Q&A:
(0)
10" Inline 3-Layer Alkaline Replacement Water Filter Cartridge
Magnifying glass
Hover image to zoom
$23.83 each
Backorder
Backorder
Get it Fri, Dec 11 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Used With
RCC1UP-AK, RCC7AK, RCC7P-AK, RCC7AK-UV

Description

–
Overview
This Alkaline filter for Reverse Osmosis systems is an inline cartridge with mineral balls, calcite media, and corosex. The alkaline filter improves the pH value of the RO water which could be slightly acid after the reverse osmosis process. It also gives back healthy minerals such as ionized calcium and magnesium, which were taken away during the water filtering process.This filter is capable of increasing the pH value of the RO water by 0.5 to 0.8. The Alkaline filter replaces lost minerals from the RO process and restores these minerals back into the pure water. These minerals being restored will slightly increase the TDS value, normally between 10-20 ppm.

Includes
  • 1 piece of Alkaline Replacement Filter Cartridge
Product Features
  • The RO membrane removes not only harmful pollutants but also minerals. As a result, a standard 5 stage RO system produces slightly acidic water with a pH of 7.0 or below. Alkaline filter produces pH8-9 alkaline water with restored minerals such as natural calcium and magnesium.
  • The Alkaline filter can be added to any under-sink water filter or RO system. 6 filters included.
  • Raises pH level to 8-9
  • Updated FA15 alkaline filters are built with a secure push-fit quick connection, which allows faster filter replacement.
Product Specifications
    Length: 9 3/4", O.D. = 2 7/8"
  • 1/4" Fitting
  • Weight: 1.5 lbs
  • Service life: 6 months or 1500 gallons, whichever comes first


This cartridge is compatible with the following filter housings:

Specs

–
Type:

Replacement Filter

Drinking Water

Reverse Osmosis

Product Type:

Water Filter

Filter Type:

Activated Carbon

Carbon Block

Alkaline

Size:

10"

Micron Rating:

5

Used With:

RCC1UP-AK

RCC7AK

RCC7P-AK

RCC7AK-UV

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good Value

This cartridge is a replacement for the ones sold by US Filter. It is half the price for what is printed to be equivalent ( I do not have test equipment to verify the claimed ingredients). It appears to be a good value.
Tom R
Wakefield RI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It worked.

Should be just what we needed
none
Bethany Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy