The Day Savers – A National Tradesmen Day Contest
Main product image of 7 Stage Under Sink RO Drinking Water Filter System w/ Alkaline Remineralization and UV Filter (75 GPD)
Magnifying glass
Hover image to zoom

7 Stage Under Sink RO Drinking Water Filter System w/ Alkaline Remineralization and UV Filter (75 GPD)

Brand:
iSpring
SKU:
RCC7AK-UV
Rating:
(2)
Q&A:
(0)
7 Stage Under Sink RO Drinking Water Filter System w/ Alkaline Remineralization and UV Filter (75 GPD)
Magnifying glass
Hover image to zoom
$349.99 each
In Stock
In Stock
Get 3 Tue, Sep 8
Order by 6PM, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Stages
7
Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Installation Type
Under Sink
Product Highlight: Used With
FA15, F10KU

Description

Overview
Certified to NSF/ANSI 58, the RCC7AK-UV consists of 7-stage, layered filtration built around reverse osmosis (RO) technology that removes over 1000+ different kinds of contaminants. The combination of both GAC and CTO filters in the 2nd and 3rd stages provides more protection against harmful chemicals than CTO alone. It features a 75 gallon-per-day capacity RO membrane, it can handle the drinking water needs of even a large family.
After flowing through the initial 5 stages of the iSpring RCC7 line of Reverse Osmosis filtering products, the RCC7AK-UV model adds two more stages: an Alkaline Remineralization (AK) stage and an Ultraviolet (UV) stage.
The RCC7AK-UV features an 11 watt UV lamp with a flow sensor switch turns the UV unit on and off automatically with water flow, saving power and lengthening the life of the UV lamp. The AK stage is designed to restore the natural alkalinity and mineral balance of the water. The RO process filtered water but it also removes a few helpful minerals in the process.
  • Designed for do-it-yourself installation by most users, the entire system fits under a standard kitchen sink. All parts necessary for installation are included.
  • Replacement filters are standard sized. A lead-free, solid brass faucet with brushed nickel finish is included with the system and is usually mounted on the counter as the primary source of drinking water, but output lines can also be connected to your ice maker, coffee maker, etc.

    Features
    • iSpring 7-Stage Reverse Osmosis water filtration for clear water. Certified to NSF/ANSI 58, this under sink mounted water filter and Point-of-use water softener contains 7 different stages of filtration, it removes up to 99% of over 1,000 contaminants, including lead (removes up to 98% of lead), chlorine, fluoride, arsenic, asbestos, calcium, and sodium.
    • With its advanced 11 watt UV stage, the RCC7AK-UV is a suitable option to filtering well water and other problem water sources like water from lakes and streams. Our unique flow sensor switch turns the UV unit on and off automatically with water flow, saving power and lengthening the life of the UV lamp.
    • Reverse Osmosis (RO) removes not only harmful pollutants but also a few helpful minerals. The Alkaline Remineralization (AK) filter restores healthy minerals and a natural alkaline balance, also producing a more natural taste that comes from the presence of the right balance of these minerals.
    • Quality components ensure reliability and low maintenance for many years to come. Clear see-through 1st stage housing makes filter inspection a snap. Feed Water pH - 3.0 -11.0. Feed Water Pressure - 45-70 psi. Feed Water Temperature- 40-100 F (4 - 38 C)
    Specifications
    • 3 Pre-filters: PP sediment filter. Carbon KDF (GAC) filter. Carbon block (CTO) filter. They remove large contaminants like sediment, chlorine and chloramines.
    • The heart of the system is the Reverse Osmosis (RO) filter that removes contaminants down to 0.0001 microns – so small that only water molecules can squeeze through but virtually nothing else.
    • Fine GAC filter provides final polishing before the filtered water is delivered to the faucet.
    • An Alkaline Remineralization filter restores healthy minerals and a natural alkaline balance.
    • Incoming Water Pressure: 45 PSI - 70 PSI
    • Operating water temperature range: 40 – 100 °F
    • Maximum TDS: 750 ppm


    Replacement Filter Cartridge Options:
  • Specs

    Product Type:

    Filtration System

    Filter Type:

    Carbon Block

    UV System Carbon Block

    Type:

    Drinking Water

    Reverse Osmosis

    Flow Rate (GPD):

    75

    Water Pressure:

    45 to 70 psi

    Stages:

    7

    Micron Rating:

    5

    Temperature Range (F):

    40°F to 100°F

    Reduction Claim:

    Sodium

    Sediment

    Lead

    Fluoride

    Chlorine Taste & Odor (CTO)

    Calcium

    Arsenic

    Asbestos

    Warranty:

    1 Year

    Installation Type:

    Under Sink

    Used With:

    FA15

    F10KU

    Contact

    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Special Hours
    9am6:45pm
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    ispring RCC7AK-UV under counter R/O unit.

    This product was rated #1 by several sources, so I purchased it. One fault listed was that it was prone to leaks. I did not find this to be true. As long as you followed the procedure and bottomed out the line before installing the clip, there were no leaks. The only leaks I had were with the old plumbing, not with this unit. Overall installation was easy, just follow the instructions. We live in the country and have a high iron content (Out of spec.) in our water. We believe this caused an odor issue in the morning with the R/O water. This is resolved by running the r/o water for 10-15 seconds at the start of the day. I need to install a more robust iron filter ahead of the Ispring unit. On any issues or questions, Ispring responded immediately and stayed in contact until all questions or issues were resolved. Great customer service
    Hillsranch
    Deadwood, South Dakota
    2 years ago
    Was this review helpful to you?

    Looove it!

    Product was easy to install!
    mma
    Worcester, MA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy