| Water Pressure: | 20 to 80 PSI |
|---|---|
| Reduction Claim: | Odor Chlorine Taste Sulphur Chlorine PFOA/PFOS Lead Sediment Rust Chloramine Copper Mercury Sand PFAs |
| Stages: | 2 |
| Finish: | White |
| Flow Rate (GPM): | 15 |
| Temperature Range (F): | 40°F to 100°F |
| Micron Rating: | 5 |
| Product Type: | Filtration System |