Apply to be a TradeMaster!
Main product image of 100 Micron Reusable Spin Down Sediment Water Filter w/ Scraper & Touch-Screen, 1" MNPT, 3/4" FNPT (35 GPM)
Magnifying glass
Hover image to zoom

100 Micron Reusable Spin Down Sediment Water Filter w/ Scraper & Touch-Screen, 1" MNPT, 3/4" FNPT (35 GPM)

Brand:
iSpring
SKU:
WSP100ARB
Rating:
(0)
Q&A:
(0)
100 Micron Reusable Spin Down Sediment Water Filter w/ Scraper & Touch-Screen, 1" MNPT, 3/4" FNPT (35 GPM)
Magnifying glass
Hover image to zoom
$226.83 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT, FNPT Connection
Product Highlight: Inlet Size
1"
Product Highlight: Warranty
1 Year Warranty

Description

–
This iSpring Spin-Down Sediment Filter is an ideal safeguard prefiltration system. It filters out particulate, sediment, rust, floating objects and other pollutants in water. Serving as a central water filtration pre-filter, this iSpring Water Filter protects terminal equipment and appliances such as downstream pipelines, water purifiers, water heaters, wall-hung boilers, dishwasher, washing machines, and shower heads. The Auto Flushing Module enables the system to flush automatically on a preset schedule, making flushing and maintenance time-saving and effortless. You can use the HD touch screen to adjust flushing frequency, ranging from 1-99 days, and flush runtime (choose from 15, 30, 45, 60, or 90 seconds). To fit different plumbing sizes, the unit comes with two types of threads on both ends of the connectors: 1-inch MNPT and 3/4-inch FNPT. Install the system in a dry indoor environment away from heat sources.

Features:
  • Lead-free brass machine head
  • 100-micron food grade stainless steel mesh filter screen
  • Explosion-proof transparent housing
  • Double threads on both ends: 1" MNPT and 3/4" FNPT
  • Feed Water Temperature: 40° - 100°F
  • Water Pressure Range: 20 - 140 PSI
  • Power for Module: 100-240V 5V/1A or 3x AA Battery
  • System can be installed in any direction thanks to the 360° rotatable head connection
  • Integrated Auto Flushing Module (dual power supply) with scraper - saves time and effort on routine maintenance
  • Flushable and reusable
  • Works well with copper, PEX, and CPVC pipes.
  • Easy installation - No welding or glue needed.
  • Choose from auto, semi-auto, and manual on HD touch screen to enable the system to flush automatically on a preset schedule

Includes:
  • (2) 3/4" push-fit plumbing fittings
  • (1) Power Adapter
  • (1) Circlip
  • (3) AA batteries for touch-screen Auto Flushing Module

Specs

–
Product Type:

Filtration System

Type:

Sediment

Filter Type:

Spin-Down

Flow Rate (GPM):

35

Micron Rating:

100

Connection Type:

MNPT

FNPT

Reduction Claim:

Rust

Particulate

Sediment

Inlet Size:

1"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy