Apply to be a TradeMaster!
Main product image of 50 Micron Reusable Spin Down Sediment Water Filter w/ Scraper & Touch-Screen, 1" MNPT, 3/4" FNPT (35 GPM)
Magnifying glass
Hover image to zoom

50 Micron Reusable Spin Down Sediment Water Filter w/ Scraper & Touch-Screen, 1" MNPT, 3/4" FNPT (35 GPM)

Brand:
iSpring
SKU:
WSP50ARB
Rating:
(7)
Q&A:
(0)
50 Micron Reusable Spin Down Sediment Water Filter w/ Scraper & Touch-Screen, 1" MNPT, 3/4" FNPT (35 GPM)
Magnifying glass
Hover image to zoom
$219.99 each
In Stock
In Stock
Get 8 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
FNPT, MNPT Connection
Product Highlight: Inlet Size
1"
Product Highlight: Warranty
1 Year Warranty

Description

This iSpring Spin-Down Sediment Filter is an ideal safeguard prefiltration system. It filters out particulate, sediment, rust, floating objects and other pollutants in water. Serving as a central water filtration pre-filter, this iSpring Water Filter protects terminal equipment and appliances such as downstream pipelines, water purifiers, water heaters, wall-hung boilers, dishwasher, washing machines, and shower heads. The Auto Flushing Module enables the system to flush automatically on a preset schedule, making flushing and maintenance time-saving and effortless. You can use the HD touch screen to adjust flushing frequency, ranging from 1-99 days, and flush runtime (choose from 15, 30, 45, 60, or 90 seconds). To fit different plumbing sizes, the unit comes with two types of threads on both ends of the connectors: 1-inch MNPT and 3/4-inch FNPT. Install the system in a dry indoor environment away from heat sources.

Features:
  • Lead-free brass machine head
  • 50-micron food grade stainless steel mesh filter screen
  • Explosion-proof transparent housing
  • Double threads on both ends: 1" MNPT and 3/4" FNPT
  • Feed Water Temperature: 40° - 100°F
  • Water Pressure Range: 20 - 140 PSI
  • Power for Module: 100-240V 5V/1A or 3x AA Battery
  • System can be installed in any direction thanks to the 360° rotatable head connection
  • Integrated Auto Flushing Module (dual power supply) with scraper - saves time and effort on routine maintenance
  • Flushable and reusable
  • Works well with copper, PEX, and CPVC pipes.
  • Easy installation - No welding or glue needed.
  • Choose from auto, semi-auto, and manual on HD touch screen to enable the system to flush automatically on a preset schedule

Includes:
  • (2) 3/4"” push-fit plumbing fittings
  • (1) Power Adapter
  • (1) Circlip
  • (3) AA batteries for touch-screen Auto Flushing Module

Specs

Product Type:

Filtration System

Type:

Sediment

Filter Type:

Spin-Down

Flow Rate (GPM):

35

Micron Rating:

50

Connection Type:

FNPT

MNPT

Reduction Claim:

Particulate

Rust

Sediment

Inlet Size:

1"

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

You May Also Need

2 Stage Iron and Manganese Reducing Whole House Water Filter System w/ 10" x 4.5" Filters, 1" Ports
SKU: WGB21BM
iSpring

Product Reviews

4.57 out of 7 reviews
86% would recommend this product
4.57
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
14%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Virtually Zero Maintenance

We have been using this filter for almost 3 years now. It's first filter coming off the well. It barely has gotten any attention from us at all, where other filters required frequent replacement and cleaning. What attracted me initially was the Automatic Flushing Module. It is setup to flush the filtered sediment into the septic line and after 3 years that thing is still flushing on schedule, and still running on the original batteries. I think we have manually cleaned out the internal filter screen twice in 3 years. Our well produces about 20 GPM, which is pretty good, and we experience no noticeable loss in volume or pressure through the filter, which was a key requirement in my search for a new filter. We have been doing a lot of construction lately and it's really difficult to find anything that works. This thing works.
Rick
Ellijay, GA
1 years ago
Was this review helpful to you?

Great filter, right sized for the entire house

Supply House had the filter in stock, shipped right away, and had a fair price. I am pleased!
Mark
Northumberland, NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am very pleased with this product and plan to buy a second

This spin down filter is a very good value for the price. I had a bit of difficulty up front, but Michele was extremely helpful in getting me fixed up and on the right track. Supply House is a very good supplier, and I am happy with their service.
Bryan
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

This unit arrived quickly after I ordered and later, when I had an installation question, the staff was very knowledgeable and helpful.
Jghenry
Lebanon, Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Spin Down Filter Efficiency

I did a good amount of research before deciding on this particular spin down filter model because it has the automatic flush feature. Unfortunately, the 50 micron filter that came with my unit builds up sediment very quickly and required cleaning every couple of weeks. My well water needs multiple stages of filtering and I bought the spin down to safe me money on my second stage whole house filter. The iSpring customer support adds to the overall value of the product. I worked with Nick and he is sending a 100 micron filter to reduce my maintenance and provide replacement o-rings which have stretch from the regular maintenance cleaning.
Mike
NH
4 years ago
Was this review helpful to you?

Questionable 3/4" threads

Decent impression out-of-the-box. Initial installation was easy enough and I could immediately see the screen catch rust particles from our aging galvanized supply pipe. However, the 3/4" connections both soon began leaking. No amount of pipe dope or tighting helped ( tightened as much as I dared, not wanting to damage the unit housing. 2 turns past hand tight ). I eventually ending up using bell end unions on the outer 1" threads to connect to 3/4" pex adaptors. That seems to have done it but its too soon to say I'd recommend.
Don
Idyllwild, CA
4 years ago
Was this review helpful to you?

iSpring Spin Down Sediment Water Filter does the job

I installed the iSpring WSP50ARB 50-micron filter as the first level of filtration along with a 25 Micron Whole house filter. The iSpring product is well made and reliable. The automatic flush feature with flush interval and flush duration work great. Otherwise, I would have to manually flush the filter daily. Because of the substantial amount of sand drawn in by my submersible well pump, a small amount of sand remains in the 50 Micron filter after flushing. I called iSpring Customer Support and got help immediately. Michele is going to provide a 100 Micron filter to help me improve my filtration issue. The friendly and excellent Customer support was refreshing.
Handy Henry
Massachusetts
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy