Apply to be a TradeMaster!
Main product image of LED Wall Pack, Selectable 28/38/60W, 120-277V, 5000K (Bronze), 9455
Magnifying glass
Hover image to zoom

LED Wall Pack, Selectable 28/38/60W, 120-277V, 5000K (Bronze), 9455

Brand:
naturaLED
SKU:
9455
Rating:
(0)
Q&A:
(0)
LED Wall Pack, Selectable 28/38/60W, 120-277V, 5000K (Bronze), 9455
Magnifying glass
Hover image to zoom
$169.33 each
In Stock
In Stock
Get 9 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60W, 28W, 38W Watts
Product Highlight: Voltage
120-277V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Finish
Bronze

Description

–

The naturaLED TWP traditional wallpack features a rugged cast-aluminum housing with an advanced thermal design, ensuring durability and efficiency. As a DLC Premium qualified fixture, it offers a classic and timeless appearance, making it an ideal replacement for any building's wallpack or perimeter lighting. Its traditional shape enhances the aesthetic appeal while providing reliable illumination for outdoor spaces such as carports, loading areas, driveways, parking lots, and pathways. Designed for wall mounting at a height of at least four feet, the TWP wallpack is now available with Wattage Selectable and Color Temperature Selectable options for added flexibility. Additionally, installation is made easy with connectors that activate the photocell sensor, simplifying the setup process.

Specs

–
Lumens:

9134

4200

5700

Wattage:

60W

28W

38W

Voltage:

120-277V

Warranty:

5 Year

Finish:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy