| Capillary Length: | 8' |
|---|---|
| Application: | Remote Bulb Temperature |
| Temperature Range: | -30° to 220°F |
| Differential: | 1° to 30°F |
| Voltage: | 120v 208V 240v |
| Sensor Type: | Thermistor |
| Bulb Size: | 2" x 1/4" |
| Operating Temp Range: | -20° to 140°F |
| Enclosure Type: | NEMA 4 |
| Height: | 7.84" |
| Width: | 2.7" |
| Depth: | 2.48" |
| Switch Action: | SPDT |
| Humidity Range: | 0 to 95% RH (Non Condensing) |
| Contact Ratings 120v: | 58.8 ALR 9.8 AFL |
| Contact Ratings 240v: | 29.4 ALR 4.0 AFL |
| Resistive: | 9.8 A 4.9 A |
| Horse Power: | 1/2 |
| Stages: | 2 |