Apply to be a TradeMaster!
Main product image of 80 Gallon - Energy Saver Electric Residential AeroTherm Heat Pump Water Heater, 6 Year Warranty, 208V/240V, RE2HP806-1NCTT
Magnifying glass
Hover image to zoom

80 Gallon - Energy Saver Electric Residential AeroTherm Heat Pump Water Heater, 6 Year Warranty, 208V/240V, RE2HP806-1NCTT

SKU:
RE2HP806-1NCTT
Rating:
(0)
Q&A:
(0)
80 Gallon - Energy Saver Electric Residential AeroTherm Heat Pump Water Heater, 6 Year Warranty, 208V/240V, RE2HP806-1NCTT
Magnifying glass
Hover image to zoom
$3,449.09 each
Backorder
Backorder
Get it Wed, Nov 11 - Mon, Dec 14

Lift Gate

–
This product weighs 308 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Warranty
Product Highlight: Capacity (Gallons)
80 Gallons
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
208/240V, 240v, 208V

Description

–

The Bradford White AeroTherm Series water heaters combine the installation and servicing features valued by plumbing professionals with the energy and cost saving benefits important to today's energy conscious consumer.

AeroTherm Series water heaters are compatible with Bradford White Connect, allowing consumers to adjust temperature settings, set schedules, and track energy usage via mobile app.

The AeroTherm utilizes both heat-pump technology [1] and back-up electric heating elements [2] to heat water. This integrated system helps to drive the AeroTherm's economical and efficient operation. During heat pump operation, a fan [3] draws heat from the air into a compressor [4] and evaporator [5] to heat refrigerant. Once heated, the refrigerant travels through a coil [6] that fully surrounds the water storage tank. The AeroTherm Series heat pump water heater provides considerable energy efficiency while greatly reducing the cost of water heating.

For plumbing professionals, the AeroTherm Series features top water connections and convenient height and weight for quick and easy replacements and installations. The product can also be laid on its side for greater transportation flexibility. And AeroTherm's integrated smart control panel includes detailed diagnostic information for ease of serviceability and quick and accurate diagnostics. Just as important, the AeroTherm Series adds another great line of Bradford White products you can offer your customers.

ENERGY STAR certified, AeroTherm Series water heaters are eligible for most rebate programs throughout the country resulting in initial savings to the consumer. Efficiencies up to 3.1 EF (Energy Factor) result in significant energy and money savings throughout product lifetime. First hour delivery ratings up to 92-gallons per hour and ultra-quiet operation ensure consumers get exceptional performance to meet their demands for hot water. And with four user-selectable operation modes (Heat Pump, Hybrid, Electric, Vacation), the new AeoTherm Series gives consumers greater control over their water heater's energy consumption. The AeroTherm Series also comes standard with a 10-year limited warranty.




Specs

–
Energy Factor:

4

Warranty:

6 Year

Voltage:

208/240V

240v

208V

Application:

Residential

Fuel Type:

Electric

ASME:

No

Capacity (Gallons):

80

Energy Star Rated:

Yes

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy