Apply to be a TradeMaster!
Main product image of 50 Gallon ProMax Residential Electric Water Heater - Tall Model
Magnifying glass
Hover image to zoom
50 Gallon ProMax Residential Electric Water Heater - Tall Model
Magnifying glass
Hover image to zoom
ECT-52 has been discontinued
Discontinued July 23, 2015
This product was discontinued by the manufacturer.
Direct Replacement:
50 Gallon ENT-50 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Tall (1PH, 4.5kW, 240V)
Brand:
AO Smith
SKU:ENT-50
(6)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
54" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
20-1/2" Diameter

Description

–
ProMax electric water heaters offer exceptional energy savings and durability.

Features:
  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup while maximizing hot water output. Made from long-lasting PEX cross-linked polymer.
  • Coregard anode rod - aluminum anode with stainless steel core protects tank against corrosion longer than ordinary mild steel anodes.
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating - protects steel tank from corrosion.
  • CSA certified and ASME rated T&P relief valve
  • Meets or Exceeds the Federal Efficiency Standards effective January 20, 2004, according to the National Appliance Energy Conservation Act (NAECA) of 1992. Also meets or exceeds the thermal efficiency and/or standby loss requirements of the US Department of Energy and current edition of ASHRAE/IESNA 90.1.
  • Certified to UL 174 for household electric water heaters

Specs

–
Intended Household:

3-4 Person

Application:

Plumbing

Capacity (Gallons):

50

Fuel Type:

Electric

Number of Elements:

2

Voltage:

240v

Max Input (KW):

6

Height (Inches):

54"

Diameter (Inches):

20-1/2"

Weight (lbs):

125 lbs

Depth (Inches):

20"

1st Hour Delivery (Gallons):

60

Recovery 90°F Rise:

21 GPH

R-Value:

16

Warranty:

6 Year Tank/6 Year Parts Limited

Wattage:

4500

Energy Factor:

0.91

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Application
Capacity (Gallons)
Fuel Type
Voltage
CURRENT ITEM
Product Image of 50 Gallon ProMax Residential Electric Water Heater - Tall Model
50 Gallon ProMax Residential Electric Water Heater - Tall Model
SKU: ECT-52
(14)
3-4 Person
Plumbing
50
Electric
240v

You May Also Need

CW-125 Clear Wave Water Conditioner
SKU: 46100000
Field Controls

Product Reviews

4.21 out of 14 reviews
86% would recommend this product
4.21
out of 14 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
64%
4 star
21%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW

Most Liked Positive Review

Good price and product

Seems like a good product, so far no trouble and installation was fairly easy with moderate plumbing skills after I checked on what to do with the "dip tube insert" on the cold water side (do nothing).
VS

Most Liked Negative Review

Don't Buy This

This unity has been a problem on two occasions. One I had to replace one of the lower electrical parts and now it is leading in the lower electrical area. Too many problems for a three year old water heater.
Showing 1-10 of 14 reviews

Excellent Product and Delivery

Excellent Product and quick shipping. First rate service.
Phil of all trades
Long Island, New York
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't Buy This

This unity has been a problem on two occasions. One I had to replace one of the lower electrical parts and now it is leading in the lower electrical area. Too many problems for a three year old water heater.
Benman
Orlando Florida
11 years ago
Was this review helpful to you?

Still a Fan of AO Smith

My last AO Smith electric water heater lasted 32 years...and we have hard water. Naturally, I replaced it with another AO Smith. Since these are not sold locally, I ordered one from SupplyHouse.com. The water heater was delivered to my door ahead of schedule at no charge. I could not be more pleased.
NotAPlumberMan
Lubbock,TX
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I replaced another AO Smith product with this one. Hard to tell how durable this product is. One complaint: the bottom of the heater is flat. You don't have to be a rocket scientist to know that this product will sit on a basement floor which is not necessarily flat. Previous model had 3 dimples on the bottom and it sat stable. This product is wobbly because it has a flat bottom sitting on not so flat basement surface. I had to stabilize it by putting 3 thin wooden blocks.
Rabinmoser
Rochester, NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Time tested

Simple and basic design. No fancy display yet with great longevity. I replaced the original AO smith EES model that lasted 25 years. Time will tell how long this ECT model will last but it is the same size and fit with original. Since the old model provided a quarter century of service, why not choose the same? Fit and finish can be improved by the manufacture. Warranty offered only to original owner is a little disappointment. Delivery took about a week.
TJ
Centreville, VA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First quality product and service

The AO Smith product is known for quality and reliability. Mine was delivered as promised, in perfect condition and at a great price. What else could I want? Works well and has attractive appearance.
DIY installer
Clearwater, Florida
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Less Than 2 years Life

This product is a few days less than 2 years old and it has to be replaced due to a leakage. I recently purchase this home and it is hard to believe, but the warranty only covers the original owner. I believe AO Smith should stay by their product, no matter who the owner is. So I am getting ready to go buy a new one, definitely not a AO Smith one.
Gabriel
Vienna, VA
13 years ago
Was this review helpful to you?

old model lasted 18 yrs so why change

great heater and price
mike
evington va
13 years ago
Was this review helpful to you?

High Quality throughout.

High quality construction, very easily accessible adjustments @ elements.
Bowhnreaz
West Grove, PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I've been using an identical water heater for 10 years and the only reason for replacing it is to give the older one to my daughter who hopefully will get another 10 years use from it.....
Jimmyboy
Ashland, Mo.
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: How do I change the anode? Where is it? Can changing to a different anode material eliminate the sulfurous odor from the hot water?

Asked by tom 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupplyStaff

You will need replacement part 183523-026. The anode is located at the top of the the tank and hangs into the water.

Was this review helpful to you?

Q: We installed this water heater at an up north cottage. Should we shut it off when we are gone for two / three weeks at a time?

Asked by Charlie 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Shutting it off would save energy, so we would recommend doing so for extended absences.

Was this review helpful to you?

Q: What is the length of the replacement anode rod for ECT-52?

Asked by Abby 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The replacement anode rod for this unit (part 9003944005) is 16" long.

Was this review helpful to you?

Q: Is this a 220/240V unit?

Asked by KevinD 15 years ago

Add your answer

* Required Field
- Jimmyboy

Yes it is!!

Was this review helpful to you?
- Another PexSupply Customer

Yes. It is 240V.

Was this review helpful to you?
- Another PexSupply Customer

Yes.

Was this review helpful to you?
- Another PexSupply Customer

Yes, definitely, I installed an identical one.

Was this review helpful to you?
- Another PexSupply Customer

Yes. 30 amp circuit breaker and 10/3 wire.

Was this review helpful to you?
- Another PexSupply Customer

I hooked them up to 220V. They are working great. Thanks, Dale

Was this review helpful to you?
- Another PexSupply Customer

Yes, it is.

Was this review helpful to you?

Q: What is the warranty time frame for this product?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This water heater has a 6-year warranty.

Was this review helpful to you?
- Anonymous

This water heater has a 6 year tank and 6 year parts limited warranty.

Was this review helpful to you?

Q: does this unit meet energy star requirements

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please see A.O. Smith's website for a full list of the Energy Star qualified water heaters they offer: http://www.hotwater.com/Resources/ENERGY-STAR-Qualified-Products/

Was this review helpful to you?

Q: how do you change water temperature?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Instructions on how to change the temperature of this unit can be found in the installation guide which can be found on our site here: http://s3.pexsupply.com/manuals/1277918330238/33779_PROD_FILE.pdf

Was this review helpful to you?