Product Details:
| Application: | Plumbing |
|---|---|
| Intended Household: | 3-4 Person |
| Fuel Type: | Natural Gas |
| Capacity (Gallons): | 49 |
| BTU Input: | 40000 |
| Gas Connection: | 1/2" |
| Water Connection: | 3/4" |
| Vent Size: | 4" 3" 2" |
| Vent Type: | Power Vent ABS CPVC PVC Polypropylene |
| ASME: | No |
| 1st Hour Delivery (Gallons): | 90 |
| Energy Factor: | 0.70 |
| Max Pressure (PSI): | 150 |
| Recovery 90°F Rise: | 44.7 GPH |
| Max Altitude (Feet): | 10100 |
| Diameter (Inches): | 24" |
| Depth (Inches): | 31-1/8" |
| Height (Inches): | 60.125" |
| Weight (lbs): | 198 lbs |
| Warranty: | 6 Year Tank/6 Year Parts Limited |
The connection height of the hot and cold water from the finish floor is 50-3/4".
Yes, new water heaters will come with electronic ignition.
Yes it does meet the new NAECA standard, we do not know installation codes for units.
The energy factor (EF) for the GPVL-50 is 0.70