Product Details
| Capacity (Gallons): | 95 |
|---|---|
| Intended Household: | 5+ Person |
| Application: | Plumbing |
| BTU Input: | 75100 |
| Fuel Type: | Natural Gas |
| Vent Type: | Atmospheric |
| Vent Size: | 4" |
| ASME: | No |
| Gas Connection: | 1/2" |
| Max Pressure (PSI): | 150 |
| Water Connection: | 1-1/4" |
| R-Value: | 16 |
| Recovery 90°F Rise: | 81 GPH |
| Energy Star Rated: | No |
| Diameter (Inches): | 27-3/4" |
| Height (Inches): | 68.5" |
| Depth (Inches): | 27-3/4" |
| Weight (lbs): | 350 lbs |
| Warranty: | 10 Year Tank/6 Year Parts Limited |