Apply to be a TradeMaster!
Main product image of WX-302 (150S1), 86 Gal WELL-X-TROL Well Tank (Steel Stand)
Magnifying glass
Hover image to zoom

WX-302 (150S1), 86 Gal WELL-X-TROL Well Tank (Steel Stand)

Brand:
Amtrol
SKU:
WX-302
Rating:
(72)
Q&A:
(2)
WX-302 (150S1), 86 Gal WELL-X-TROL Well Tank (Steel Stand)
Magnifying glass
Hover image to zoom
$1,199.83 each
In Stock
In Stock
Get 24 Mon, Nov 23 - Wed, Nov 25

Lift Gate

–
This product weighs 106 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
86 Gallons
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Warranty
7 Year Limited Warranty
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Height
47-1/4"
Product Highlight: Diameter (Inches)
26" Diameter

Description

–
Amtrol WX-302 (150S1) 86 Gal WELL-X-TROL Well Tank (Stand) is a pre-pressurized diaphragm well tank for large residential and light commercial systems, built to reduce pump cycling and maintain stable system pressure.

Key Features:
  • Tank volume 86 gallons
  • Factory precharge 38 PSIG
  • Maximum working pressure 150 PSIG
  • Maximum operating temperature 200°F
  • Heavy-duty butyl diaphragm
  • Antimicrobial liner
  • High strength steel shell with Tuf-Kote HG Blue finish
  • Stainless steel system connection
  • Warranty 7-year limited

Compatibility & Applications:
  • WELL-X-TROL stand tank for higher-demand water well systems.
  • Used to stabilize pressure and extend pump life by reducing on/off cycles.

Installation & Operation Notes:
  • Install upright on a stable, level surface.
  • Use a properly sized system relief valve.

Maintenance & Troubleshooting:
  • Precharged diaphragm design with field-checkable air precharge.

Specs

–
Tank Volume:

86 Gallons

Max Accept. Factor:

0.54

Connection Size:

1-1/4"

Precharged PSI:

38 psi

Max Pressure (PSI):

150

Height:

47-1/4"

Diameter (Inches):

26"

Weight (lbs):

123 lbs

Warranty:

7 Year Limited

Max Temp (F):

200°F

Coating:

Blue Enamel

Shell Material:

Steel

Diaphragm Material:

Heavy Duty Butyl

Liner Material:

Virgin Polypropylene

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Tank Volume
Diameter (Inches)
CURRENT ITEM
Product Image of WX-302 (150S1), 86 Gal WELL-X-TROL Well Tank (Steel Stand)
WX-302 (150S1), 86 Gal WELL-X-TROL Well Tank (Steel Stand)
SKU: WX-302
(72)
86 Gallons
26"
86 Gallons
26"

You May Also Need

2" Pressure Gauge, Bottom Mount (0-100 PSI)
SKU: GEP-100-BM
Bluefin

Product Reviews

4.89 out of 72 reviews
99% would recommend this product
4.89
out of 72 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
6%
3 star
0%
2 star
0%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Looks like a great product

I don't like buying cheap stuff....I would rather pay more and get more. This product fits that statement. It was easy to install, looks very well built, came on time, and was well packaged. The shipping company was also great, the trucker went out of his way to help me move it 300 feet to it's new home in the pumphouse.....I buy more and more online because these types of experiences have become more and more common.......Kudos to everybody in this process
VS

Most Liked Negative Review

I would not buy this 302 Well-X-Trol again

I purchased this unit on October 21,2024 to replace the same Well-X unit that was installed in 1987 when the house was built. The tank was installed 11/1/24. It lasted one year. The bladder failed. The tank filled with water and my pump was making me crazy going on and off. The Warranty is worthless.
Showing 1-10 of 72 reviews

Very nice

Quality made tank. Worked perfectly right out the gate
Andrew
Illinois
14 days ago
Was this review helpful to you?

Good stuff

Great price, freaky fast delivery for a freight. Am happy with this tank!!
Dread bun
Crete IL
24 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommend

Good so far. Previous on lasted 39 years, hoping this one makes it that long or pretty close.
Tj
Lake Isabella, CA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems like a quality product time will help

Hi PSI rating
Water
Arizona
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always competitive prices and no worries delivery

Have bought. Many products. A bladder tank was a recent order. Delivered as promised and I installed the next day. Glad I found Supply house a couple years ago.
Bryab
Northern Indiana
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes!

I appreciate the way this product was pack and shipped from a reliable trucking firm your company uses !I'm sorry to say I some bad experiences with other vendors using other carriers who didn't care if your merchandise was damage !I want to thank your care in getting this tank to my house with no problems I look forward in doing more business with your company !
Sam
Osprey Florida
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality tank at fair price

Tank arrived in perfect condition precharged to 38psi. Very quiet operation and long pump runtime with large capacity.
TJOMF
Milwaukee
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pressure tank

Arrived as promised. No damage. Installed and work well.
Happy customer
West Olive Mi
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this 302 Well-X-Trol again

I purchased this unit on October 21,2024 to replace the same Well-X unit that was installed in 1987 when the house was built. The tank was installed 11/1/24. It lasted one year. The bladder failed. The tank filled with water and my pump was making me crazy going on and off. The Warranty is worthless.
FVQ
PA
12 months ago
Was this review helpful to you?

Replacement Pressure Tank

I purchased the WX-302 to replace my WX-302 35+ year old tank. The longevity of the original is an excellent example of a quality product.
Ken
Lexington SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this include the 40/60 pressure switch?

Asked by E 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, a pressure switch is not included.

Was this review helpful to you?

Q: what does the max accept. factor mean? we have the wx252 and need to replace it was looking at the wx302 same gallons better psi but accept. factor is different what does that mean?

Asked by decelion 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The Max acceptance factor is the most water you can store in the tank without damaging the diaphragm. To calculate what that would be you multiply the total volume of the tank by the acceptance factor which will give you gallons.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy