The Day Savers – A National Tradesmen Day Contest
Main product image of Kick Space Heater Hose Kit for K42, K84 or K120 Twin-Flo III
Magnifying glass
Hover image to zoom

Kick Space Heater Hose Kit for K42, K84 or K120 Twin-Flo III

Brand:
Beacon Morris
SKU:
HK-10
Rating:
(23)
Q&A:
(9)
Kick Space Heater Hose Kit for K42, K84 or K120 Twin-Flo III
Magnifying glass
Hover image to zoom
$95.23 each
In Stock
In Stock
Get 54 Tue, Sep 8
Order by 6PM, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Used With
K42, K84, K120
Product Highlight: Length
10 Ft Hose
Product Highlight: Connection Size
1/2" Connection

Description

The Twin-Flo III "Easy Connect" flexible hose connection kit allows for easy installation of any 'K' Beacon/Morris Kick Space heater in new or retro-fit construction situation.

This kit includes the following items:
  • (2) 1/2" (nominal) female bronze barbed hose connections
  • (2) 1/2" (nominal) male bronze barbed hose connections
  • (4) Constant tension hose clamps
  • (1) 10 ft length of 1/2" flexible hose

Specs

Application:

Hydronic Heating

Product Type:

Kit

Type:

Hose Kit

Used With:

K42

K84

K120

Length:

10 Ft Hose

Connection Size:

1/2"

Pipe Size:

1/2"

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

K42 Twin-Flo III Kick Space Heater
SKU: K42
Beacon Morris

Product Reviews

4.22 out of 23 reviews
82% would recommend this product
4.22
out of 23 Reviews
82% would recommend this product
WRITE A REVIEW
5 star
52%
4 star
30%
3 star
9%
2 star
4%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

You get what you pay for!

Other people have commented that this product is a bit pricy, which is true, but the quality of the fittings and hose make you know that this installation is secure for the long haul!
VS

Most Liked Negative Review

GREAT INSTALL HELP

This hose kit made install so much easier, and would highly recommend purchasing it to help with fitting in the unit. Being able to move the heater around while finishing up the kitchen before placing cabinets was a HUGE help. Only complaints are the hose produces a rubber smell when the heater is on. Its subsiding with use. Also, 2 of the barb fittings for the hose have male ends for sweating into a copper fitting. This didnt work for me as I had a run from the main pipe, so I has to use 1/2" copper couplings which I thankfully had on hand. As a non-HVAC contractor or plumber I thought this hose kit made the install a lot easier, but the different fittings were odd to me.
Showing 1-10 of 23 reviews

Must have

The Kick Space heater hoses are a must. Makes installation easier and and if you need to ever make a repair on heaters, much easier.
Streetglide
New York
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality

Kit came with everything I needed to complete my project rather than hard piping in awkward location .
Chuck
Rye Brook NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Makes install a snap

Second time purchasing this kit. Pricey but really makes installing a snap and in the event of servicing unit - access is a breeze.
Tom
New York, New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install

Easy connection to the kickspace heater. The reinforced rubber hose allows one to pull heater out of kick space should it ever need repair. I put shut off valve on both in and out so I would not need to shut down and drain boiler.
Terry
Toronto canada
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very heavy duty hose

The hose seems really durable, clamps are a lot stronger than they look. One kit came factory sealed - short one connector. They took care of it !
Tjb
02129
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT INSTALL HELP

This hose kit made install so much easier, and would highly recommend purchasing it to help with fitting in the unit. Being able to move the heater around while finishing up the kitchen before placing cabinets was a HUGE help. Only complaints are the hose produces a rubber smell when the heater is on. Its subsiding with use. Also, 2 of the barb fittings for the hose have male ends for sweating into a copper fitting. This didnt work for me as I had a run from the main pipe, so I has to use 1/2" copper couplings which I thankfully had on hand. As a non-HVAC contractor or plumber I thought this hose kit made the install a lot easier, but the different fittings were odd to me.
Chris
PA
8 years ago
Was this review helpful to you?

Kick space heater

I would recommend this to anyone who isn't really good at sweat fitting and who might be changing cabinets and wants to change the location of the heater.
Fred
Westford Vt
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One was enough

I have 4 Kickspace heaters being installed, and only needed enough hose to allow a little more flexibility in elevating all the heaters, to allow hardwood flooring underneath them. I divided the 10' section into 4 equal lengths and ordered more fittings for the other three. Great flexibility, but very high cost on a single kit.
StevenW
Elbert, CO.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Toasty toes

We are using this heater in bathroom. It warms the tile on the floor very quickly on cold mornings. Also the room warms quickly. Low fan setting is perfect for our room. This is my second unit in our house. We use it in kitchen has been working perfectly for many years.
Rickcarb
Yonkers NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

hose kit

Used to simplify installation of kick spce heater. Would make replacement of coil easier should that ever happen.
Farmer Greg
carpenter, wy
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

9 Questions
9 Questions
ASK A QUESTION

Q: Can you heat up the hose with something like a hair dryer to make it easier to install on the barb fittings?

Asked by David 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

You can apply a non-toxic lubricant (like dish detergent) to the brass barb connections and press the flexible tubing onto the fittings all the way to the tapered shoulder to make installation easier.

Was this review helpful to you?

Q: (1) will this work for a one pipe system as shown in owner's manual for twin-flo III heater? (2) air vents show in owner's manual. How do you vent with this kit? (3) the air vents that I purchased are 1/2" too high. Is there a special air vent for these?

Asked by John Sykas 12 years ago

Add your answer

* Required Field
-

John, 1) If by "one pipe system", you are saying a single line feeding all of the heating devices within your home, I would not recommend it. The Twin flow heater uses 1/2" tubing, most heating loops are 3/4", by using the twin flow _in series_ with the other devices will cause a restriction within the system and loss of heating capacity. Better to create a loop (or secondary loop) for the Twin Flow heater that is in parallel with the main loop and use mono-tee's to draw the warm water through the Twin Flow loop. 2) If by "venting" you mean "bleeding the line". Then, basically any where within the loop will accomplish this task, try to locate the bleeder valve as high within the loop as possible. 3) Due to close constraints that the Twin Flow heater is designed to work in, bleeding at the unit is not very practical because access is so limited. The hose kit will allow the unit to be moved "out from under" If you feel you must bleed the loop at the unit, then you will need to find a 90 degree elbow with a bleeder valve built into it. They are not easy to find.

Was this review helpful to you?

Q: can be combine wit my baseboard system 3\4

Asked by oliver 13 years ago

Add your answer

* Required Field
-

I can think of no reason it would not work just fine.

Was this review helpful to you?
-

Very easily. In fact it should help with your heating costs.

Was this review helpful to you?
-

Yes it can.Depending how confident you are with figuring out plumbing supplies you can go to the local hardware store and get all the parts you need. Or you can spend the outrageously marked up price for the easy connect kit.I would also advise putting it on it's own loop using monoflow tees. this way there isn't too much of a pressure drop caused by the heater. cheers.

Was this review helpful to you?
-

yes you can just loop it into system it works great

Was this review helpful to you?
-

Yes. It's very easy if you are handy.

Was this review helpful to you?

Q: Is the hose Onix Tubing

Asked by None 14 years ago

Add your answer

* Required Field
- Another PexSupply Customer

As I recall ... it was a reinforced rubber, like a radiator hose.

Was this review helpful to you?
- Another PexSupply Customer

The hoses are rubber hosesthat can be cut to fit. Connected by DROID on Verizon Wireless

Was this review helpful to you?

Q: Is the purpose of this hose to allow flexiblity and to be able to pull the heater out from is location should it break where as it would be in a fixed location if copper piping was used??

Asked by james 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This hose is designed to make installation easier in tight spaces where it may be difficult to install rigid copper.

Was this review helpful to you?
- Another PexSupply Customer

Hi, I had an installed kick space heater that was copper connected and it failed. Since the water input and output of this heater did not match the new one, the flexible hose kit let me simply install the new heater without major plumbing issues. This setup also allows the heater to be positioned exactly where you want it and yes, there is some mobility in the new installed unit that was not there in the old one. Roland DuBois

Was this review helpful to you?
- Another PexSupply Customer

Hi, If you have access ... copper would be fine. It was easier to install with the hoses, though. I also think that it isolates a little of the vibration and makes it easier to do the recommended periodic cleaning of the fan.

Was this review helpful to you?
- Another PexSupply Customer

Yes, it is needed for service, i.e. failures, maintenance of coil cleaning and motor repairs. Unless a service access is made above inside the cabinetry, large enough for opening 2 unions after shutoff valves, which gets more involved. But if it's a home owner who is willing to go to greater lengths... The temperature of the heat source may be igniting concerns, domestic water ( if used as a source) should top out 120-130 degrees, but if it is a boiler in a northern climate where extended run times will cause it see 170-180 degrees may cause flexible hose specs to be reviewed. Good luck.

Was this review helpful to you?
- Another PexSupply Customer

The hose kit is so you can pull the unit out for repair, it's more likely you will want to pull the unit out for cleaning. Being on the floor, it will pull dust and debris thru the unit. The hose kit does make it easier to install as well.

Was this review helpful to you?
- Another PexSupply Customer

I did not use the hose,but yes I did buy it, I hooked direct with the pex pipe using those new reuseable connectors. As long as you can get your hand to the connectors you can release to get your unit out. The unit works great.

Was this review helpful to you?
- Another PexSupply Customer

Yes, the hose allows for a flexible connection. If installed under a base cabinet it would be difficult to solder or unsolder a solid copper connection. If the heater fails, the hose clamps allow for easy disconnection and reinstallation. If your situation permits, you might want to consider shut off valves on both sides of the supply to assist in replacement of the heater.

Was this review helpful to you?
- Another PexSupply Customer

I used the hose because the heater was mounted in the floor and it was a little tight for soldering.   .

Was this review helpful to you?
- Another PexSupply Customer

To put it simply... yes.This kit is useful if you are retrofitting underneath an existing cabinetry (as you will have difficulty soldering it in place)I used it however to place the toe kick heater in it's place and built the cabinetry over it; I could have soldered mine in place no problem (but as you said, then there will be no way to access it if you do want to latter pull it out).I did however find the price of this kit extremely high. You might be better off buying a car rad house and the reducer connections from a hardware store.

Was this review helpful to you?

Q: Are the hose and connectors strong enough for the presure of a hot water boiler such as a Crown model. I want use this kit with the k84 kickspace heater which will replace a cast iron radiator in a kitchen remodel.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the Beacon Morris hose kit will work with a residential hot water boiler system.

Was this review helpful to you?

Q: Will this work on the Slant/Fin modle as well?

Asked by Andy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We don't see why it wouldn't.

Was this review helpful to you?

Q: Do I need this hose kit to connect the K120 to existing 3/4" fhw system

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, you can also use copper or PEX. This hose is designed for tight and hard-to-reach areas.

Was this review helpful to you?

Q: Does this hose have an oxygen barrier?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it does.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy