Apply to be a TradeMaster!
Main product image of 1/4" NPT, 2.5" Face, Temperature & Pressure Gauge (Tridicator)
Magnifying glass
Hover image to zoom

1/4" NPT, 2.5" Face, Temperature & Pressure Gauge (Tridicator)

Brand:
Boshart
SKU:
TR25-CB1-60/250
Rating:
(8)
Q&A:
(3)
1/4" NPT, 2.5" Face, Temperature & Pressure Gauge (Tridicator)
Magnifying glass
Hover image to zoom
$25.82 each
BOX UP & SAVE 12%
$113.45 box of 5
$22.69 each
In Stock
In Stock
Get 7 Wed, Oct 21
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Min Temp (F)
30°F Min Temp
Product Highlight: Max Temp (C)
120°C Max Temp
Product Highlight: Min Temp (C)
0°C Min Temp
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Mount
Back

Description

–
Specifications
  • Temperature Range : 30°-250°F (5 degree increments)
  • Pressure Range : 0-75 psi (2 psi increments)
  • 1-9/16" Long Well, 1/4" NPT Thread

Specs

–
Measures:

Fahrenheit

Celsius

Pressure

Dial Size:

2-1/2"

Max Temp (F):

250°F

Min Temp (F):

30°F

Max Temp (C):

120°C

Min Temp (C):

0°C

Max Pressure (PSI):

75

PSI Range:

0-75

Mount:

Back

Connection Type:

1/4" NPT

Length:

1-9/16"

Accuracy:

+/- 2%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Measures
Dial Size
Max Temp (F)
Min Temp (F)
Max Temp (C)
CURRENT ITEM
Product Image of 1/4" NPT, 2.5" Face, Temperature & Pressure Gauge (Tridicator)
1/4" NPT, 2.5" Face, Temperature & Pressure Gauge (Tridicator)
SKU: TR25-CB1-60/250
(8)
Fahrenheit
Celsius
Pressure
2-1/2"
250°F
30°F
120°C

Product Reviews

4.5 out of 8 reviews
100% would recommend this product
4.5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

nice temp pressure guage

replaced a similar item that started to fill with water, this unit is much heavier only been in 2 months, no leaks, works fine !
home fixer
nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Price is right and east to order

Fast delivery, easy to install and performs just as expected.
Bob
Boothbay Harbor ME
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It is what was discribed and works well.
Jeff
Hollidaysburg, Pa
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Larger face Easy to Read

Used on smaller commercial boilers. Reasonably priced
Breckandy
Breckenridge, CO
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Temp/ Pressure gauge

The gauge is very helpful for monitoring my heating system. Having the pressure and Temperature combined into one gauge means I only needed half the fittings that I would have needed if I had two gauges.
Jeff
Gresham OR
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

pressure and temp gauge

I used it on a solar loop to be able to read pressure and temp. can also use it on boilers
Pete
Telford PA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Its a decent piece

For a few dollars more you get the pressure as well as temp gage. Saves money with only one connection to make. Certainly these are not high dollar gages but they work and look good. Wish they had made one with a bottom connection instead of back. Other than that it works and seems decently calibrated.
ali gator
california
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Easy to install. Easy to read gauge for a good price.
Mike
Rochelle, IL
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: What causes 1 1/4" Pressure & Temperature gauges to misread pressure? If I have it installed in a black pipe tee, would that cause problems with the brass parts?

Asked by Todd 13 years ago

Add your answer

* Required Field
-

I notice my manifold Gauge is diff than my temp/pressure gauge. Manifold gauge shows 10 deg. higher. No problem with black pipe and brass together.

Was this review helpful to you?
-

The problems associated with dissimilar metals you referred to is called the di-electric effect.  Brass is actually "di-electric" in that when used between black pipe and copper, it eliminates the reaction that takes place between them.  That's unrelated to the problems you are experiencing.  Simply put, if your gauge is in the system and not isolated by a valve then it should be reading system pressure.  Otherwise it sounds like a defective gauge.

Was this review helpful to you?

Q: Is it possible to change the gauge without breaking the seal on the system?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, it is not. If the tridicator is not isolated with a shutoff valve, you would need to drain the system before you change it.

Was this review helpful to you?

Q: There seems to be a discrepancy in the temperature range covered, please specify. Thanks.

Asked by Jake 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The accurate temperature range for this product is 70°F - 250°F.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy