Apply to be a TradeMaster!
Main product image of 1/2" NPT, 2.5" Face, Snap Well Thermometer
Magnifying glass
Hover image to zoom

1/2" NPT, 2.5" Face, Snap Well Thermometer

Brand:
Boshart
SKU:
TW25-CB2-250-25
Rating:
(10)
Q&A:
(10)
1/2" NPT, 2.5" Face, Snap Well Thermometer
Magnifying glass
Hover image to zoom
TW25-CB2-250-25 has been discontinued
Discontinued January 1, 2025
This product has been discontinued.
Direct Replacement:
2.5" Hot Water Thermometer w/ 1/2" NPT Connection (32-Degree (F) to 250-Degree (F))
Brand:
Bluefin
SKU:GTH25-50T
(7)
Order by today, receive 581 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Connection Type
1/2" NPT Connection
Product Highlight: Temperature Range (F)
32°F - 250°F
Product Highlight: Length (Inches)
1" Length
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Mount
Back

Description

–
Features:
  • 2-1/2" Dial
  • General purpose industrial thermometer
  • Coiled bi-metal element
  • Bulb - Stem with detaching thermowell
  • Accuracy : 2%
  • Working Range 32-250°F Includes well
  • 6 Bar Maximum Thermowell rating
  • Aluminum Case / Acrylic Window
  • Dual Scale °F & °C
  • Note: This product has a leaded brass thermowell. If your application requires a Stainless Steel Thermowell, order TW25-CB2-250-SS25

Specs

–
Dial Size:

2-1/2"

Connection Type:

1/2" NPT

Measures:

Celsius

Fahrenheit

Temperature Range (F):

32°F - 250°F

Temperature Range:

0° to 120°C

Length (Inches):

1"

Min Temp (F):

32°F

Max Temp (F):

250°F

Mount:

Back

Accuracy:

+/- 2%

Application:

Temperature

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Dial Size
Connection Type
Measures
Min Temp (F)
Max Temp (F)
CURRENT ITEM
2-1/2"
1/2" NPT
Celsius
Fahrenheit
32°F
250°F
2-1/2"
Threaded
Fahrenheit
Celsius
32°F
248°F
2-1/2"
1/2" NPT
Celsius
Fahrenheit
32°F
250°F

You May Also Need

3/4" x 3/4" x 1/2" CxCxC Reducing Tee
SKU: 32774
Elkhart

Product Reviews

4.5 out of 10 reviews
89% would recommend this product
4.5
out of 10 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
10%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

Works just as you'd expect.

We are using this thermometer in the return line of a solar hot water collector and it is working just fine. It was flawless from the start and continues to be flawless.
VS

Most Liked Negative Review

Short life for me

Over the past 3 years I purchased 6 of these thermometers. The first 2 did not have the BII logo with the maple leaf, but otherwise looked identical. My guess is they were all made by the same Chinese manufacturer. Of the 6, only 2 still work, and one of those is accumulating water inside the glass, so it will probably give up the ghost pretty soon. If you need one to work for a couple months, I guess they are okay. These are relatively cheap, but I guess you get what you pay for.
Showing 1-10 of 10 reviews

I would by this again

Product is as described
Jason
Gillsville Georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

More than I ever expected

Not exactly sure what I was getting but I got so much more than I expected. First one went MIA with UPS. SupplyHouse was kept in the loop a claim was filed and SupplyHouse let me know they were sending a replacement. Never did see the first one, but replacement is installed in a solar shower and working beautifully. Many thanks to SupplyHouse!
AZ Adventurer
Phx, AZ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Short life for me

Over the past 3 years I purchased 6 of these thermometers. The first 2 did not have the BII logo with the maple leaf, but otherwise looked identical. My guess is they were all made by the same Chinese manufacturer. Of the 6, only 2 still work, and one of those is accumulating water inside the glass, so it will probably give up the ghost pretty soon. If you need one to work for a couple months, I guess they are okay. These are relatively cheap, but I guess you get what you pay for.
Phil
Glenmoore, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product, nice design

This temp gauge comes with a well that threads into a half inch T. I use these for my solar hot water heating system, so I can easily read the temperature gain on the solar storage tank, and on the heat exchanger. I had installed the temperature and pressure indicator gauge, but it corroded. The tri-dicator is not for open loop systems.
peacefulsolar
san francisco,CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

snap well thermometer snaps off for cleaning less of a chance of breaking the glass. great job
jolly roger
massachusetts
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to read Thermometer

Very easy to install and read.
Rooster
Atlanta Georgia
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works for what I bought it for!

It measures the temperature in my cooker, I love the fact I can pull it out of the base so I won't break it when I clean my cooker!
Dan
Rhinelander, WI
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works just as you'd expect.

We are using this thermometer in the return line of a solar hot water collector and it is working just fine. It was flawless from the start and continues to be flawless.
Randy
Bulls Gap, TN
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality for the cost.

clear scale, general purpose guage for reading water temp. Install in 3/4" tee with reducing bushing to 1/2"...
JFK
Commack, NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good general purpose thermometer

Great for monitoring temps generally, but not accurate enough for calculating BTU/H transfer rates and things.
PrecisionMan
Vernal, UT
15 years ago
Was this review helpful to you?

Product Q&A

10 Questions
10 Questions
ASK A QUESTION

Q: Is this gauge suitable for a working pressure of 100 psi My second try for an answer -- help please.

Asked by Mick the plumber 12 years ago

Add your answer

* Required Field
-

Mick, The gauge itself is unaffected by pressure as it simply slides into the snap well. The snapwell supplied is rated for 6 bar or 87 psi. You may be able to get a snap well rated for a higher pressure. Dan

Was this review helpful to you?

Q: Is this temperature gauge rated for 100psi service

Asked by mick 12 years ago

Add your answer

* Required Field
-

Mine had a brass insert that would easily handle 100 psi... The gauge itself doesn't touch what is inside the pipe. Only heat transfer to display the temp. Worked very well... Denton

Was this review helpful to you?

Q: what is the rated operating pressure of this temperature gage

Asked by retired mechanical engineer 12 years ago

Add your answer

* Required Field
-

The gauge only sees atmospheric pressure. The thermowell is rated to 6 bar, as stated in the description.

Was this review helpful to you?
-

The well is independent of the actual temperature gauge so the pressure in the system does not affect the gauge (gauge snaps in and out of the well). The well is designed for normal working pressures of most residential water systems (schedule 40 pipe, pex, type L or M copper) and I would suspect can take much higher pressures but I do not know what that is. If thicker wall pipe like schedule 80 is used and the system is to be tested with nitrogen due to extremely high pressures then I can't answer the question.

Was this review helpful to you?
-

80psi

Was this review helpful to you?
-

If I remember correctly, this temp gauge sits in a dry well. The dry well is a brass sweat well, or an NPT well. The gauge itself isn't subject to any system pressure. I say "if I remember correctly" since I've used different manufacturers and different products over the years. I hope this helped.

Was this review helpful to you?

Q: you guys are confusing me. I want to put these probes in a 3/4" threaded tee. Will a 3/4 x 3/4 x 1/2 tee put the probe in the stream or will it hit the back of the tee. If it hits the back of the tee could I use 3/4 x 3/4 x 3/4 tee with a 3/4-1/2 bushing?

Asked by steve 13 years ago

Add your answer

* Required Field
-

Steve,   The threaded insert that comes with these thermometers will hit the back of a 3/4 X 3/4 X 1/2 inch tee if using the side port. Also, they're pretty think and tend to add a lot of head to the system when installed like that, so even if you use a bushing and a 3/4 x 3/4 X 3/4 tee, you may want to space it out a little to prevent any blockage in the tee.   I use these a lot in hydronic furnace installs and typically use copper tee's and a short pipe with a threaded female coupler at the end. I still get great temp readings and the well doesn't block the water flow.   Hope this helps.   -Mark

Was this review helpful to you?
-

It would bottom out in the T on a 3/4" x 3/4" x 1/2". The 3/4" x 3/4" x 3/4" would work. You would need to have the flow make the 90 degree turn and the probe would need enough pipe connected to the T to go straight through one end and out the other.

Was this review helpful to you?

Q: How long is the probe? I am looking for the shortest temp/pressure gauge you have. Thanks.

Asked by mark 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The probe is 1" long starting from the end of the male thread.

Was this review helpful to you?

Q: What is the thread size of the thermowell that is included?

Asked by J 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This thermometer has 1/2" male threads.

Was this review helpful to you?
- Another PexSupply Customer

The thread was 1/2" NPT.

Was this review helpful to you?
- Another PexSupply Customer

1/2 inch npt is what it looks like Sent from my iPhone

Was this review helpful to you?
- Another PexSupply Customer

it’s 1/2” it is right on the description

Was this review helpful to you?
- Another PexSupply Customer

1/2" MIP

Was this review helpful to you?
- Another PexSupply Customer

It's 1/2 male ips.

Was this review helpful to you?
- Another PexSupply Customer

1/2

Was this review helpful to you?

Q: What is the proper brass or copper fitting for this to be used with 3/4" copper pipe?

Asked by Paul 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would recommend parts CP12-12 and TB12-12-08. Without a bushing, the probe on the thermometer would be too long to fit in a tee.

Was this review helpful to you?
- Another PexSupply Customer

Usually installed in the outlet of a tee. The fitting used depends on the specific location in the piping. If the tee is 3/4-3/4-3/4, use a 1/2"fpt x 3/4"cu threaded adapter or a 1/2"fpt x 3/4" cu fitting adapter. The object is to allow the tip of the stem on the well to extend into the fluid flow path but not touch the wall of the fitting. Other options are available, including a 3/4" cu x fpt threaded adapter with a 3/4" x 1/2" threaded brass bushing or a 1/2" fpt x 3/4" face bushing installed directly into the tee fitting. As long as the tip of the well is in the fluid flow path, the assembly doesn't leak and can be taken apart for future replacement or service, the thermometer will do it's job.

Was this review helpful to you?
- Another PexSupply Customer

Use a 3/4x3/4x1/2 tee, and a 1/2" female NPT adapter. Sent from my iPhone

Was this review helpful to you?
- Another PexSupply Customer

You would need a 3/4 to 1/2 to 3/4 copper T with a sweat 1/2" threaded female piece. The gauge will thread right in. You will need some Teflon tape for your threads as well. Sent from my iPhone

Was this review helpful to you?
- Another PexSupply Customer

3/4" x 3/4" x 1/2" CxCxF Tee SKU:CP12-121208 Brand: Cello

Was this review helpful to you?
- Another PexSupply Customer

A couple options: 1. Install this thermometer into a 3/4"x1/2" Copper x Female Adapter next to a 3/4" Tee on the line to monitor temperature. This method isn't the most accurate as it places the thermometer too far from main line.   2. Install this thermometer into a 1/2" FTG x Female Street Adapter which is soldered into a 3/4" x 3/4" x 1/2" tee on the line to monitor.  This is the preffered method as it places the thermowell of the thermometer directly into the flow of the 3/4" copper line.

Was this review helpful to you?

Q: Will this gauge fit a Letro probe style well?

Asked by kooch 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This gauge is 1/2" NPT and has a probe that extends about an inch beyond the thread.

Was this review helpful to you?

Q: Can this be used in a plumbing application to measure in-line water temperature? ie, measure/monitor the temperature of the water coming out of a pool heater...

Asked by Mike 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this thermometer can be used for that application.

Was this review helpful to you?

Q: Does this come with a well? Or do I need to purchase this seperately?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The well is included with this unit.

Was this review helpful to you?