Apply to be a TradeMaster!
50 Gallon - Energy Saver Electric Residential Water Heater, 240V

50 Gallon - Energy Saver Electric Residential Water Heater, 240V

SKU:
M-2-50T6DS
Rating:
(16)
Q&A:
(8)
50 Gallon - Energy Saver Electric Residential Water Heater, 240V
M-2-50T6DS has been discontinued
Discontinued July 27, 2015
This product was discontinued by the manufacturer.
Suggested Alternative:
50 Gallon - Energy Saver Electric Residential Water Heater, 240V
SKU:RE250T6-1NCWW
(39)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
57.5" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
20" Diameter

Specs

–
Intended Household:

3-4 Person

Voltage:

240v

Fuel Type:

Electric

Capacity (Gallons):

50

Type:

Electric

1st Hour Delivery (Gallons):

67

Height (Inches):

57.5"

Diameter (Inches):

20"

Test Pressure (PSI):

300 psi

Water Connection:

3/4"

Working Pressure (PSI):

150 psi

Electric Connection:

3/4"

Weight (lbs):

123 lbs

Application:

Plumbing

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Energy Factor:

0.90

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Voltage
Fuel Type
Capacity (Gallons)
1st Hour Delivery (Gallons)
3-4 Person
240v
Electric
50
67
3-4 Person
208V
Electric
55
76

You May Also Need

11 Replacement Parts

Aluminum Anode Rod w/ 2" nipple, 51", .625, 415-32999-07
SKU: 415-32999-07
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.75 out of 16 reviews
100% would recommend this product
4.75
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
6%
3 star
0%
2 star
6%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Shared considerations when installing

This unit was purchased to work in tandem with an oil fired boiler that also has 10 gallon heat exchanger, responsible for supplying hot water. This system is about 100 years old, hence the properties, such as insulation and hot water distribution volume is totally inadequate. Once I upgrade both heating and hot water systems, the electric tank will serve as a backup.The unit is protected by a 30 amp double pole breaker and 240 volt double pole 30 amp switchwith pilot light for servicing unit. A programmable timer to streamline operating demands.Installation was simple; there were a few people on the web whose concerns and expertise were considered when purchasing the unit and then the actual installation. I am not a plumber professionally, but has worked, and do possess a diverse engineering back ground. My suggestions are that once you research a product; then consult a professional plumber and electrician to install the unit. It is very simple to under estimate your actual needs and potential problems that could arise.After installation, I adjusted the thermostats to compensate for the incoming water temperature which is very cold. So far the unit is working very well. Do follow all installation instructions. I also blanketed the unit to minimize on potential heat lost and it is supported above the ground, while braced to an insulated wall. Do be aware of the type of plumbing in your home, because you may be surprised to know that very old houses may have brass pipes, something to consider when connecting the unit's water inlet and outlet. Galvanic potential between different metals can cause corrosion through electrolysis; hence obtain the necessary hardware.The unit is making hot water, I do not have any negative concerns, but I hope to put this unit through a series of test and adjustments to meet the needs of a dual level small occupancy family home [...]
VS

Most Liked Negative Review

Warranty 6 years - leaked 6 yrs 7 days

Warranty on tank is 6 years. 6 years and 7 days, it is leaking and appears to have rusted through. I will not get another one of these....
Showing 1-10 of 16 reviews

Warranty 6 years - leaked 6 yrs 7 days

Warranty on tank is 6 years. 6 years and 7 days, it is leaking and appears to have rusted through. I will not get another one of these....
kschleic
Bel Air MD
12 years ago
Was this review helpful to you?

I would buy this product again

Bradford White's representative was knowledgable and explained why the deminsions of the water heater purchased was larger than the one replaced. Further, the price of the product is the best I could find.
Stephen Bowers
Houston, Texas
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Water Heater

This is my third Bradford White water heater I have replaced in my last three homes. I personally know the original water heaters new owner who stated that the unit is still working fine 11 years from the date I installed it. You cannot go wrong with this quality. It is well worth the extra money.
Bob
Greenville, Illinois
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Loving It

This product was shipped in great condition. It was very easy and fast to install, and we had hot water within an hour. I have a family of five, and this has been plenty for all of us. I am definitely loving this product so far.
Dan
Tennessee
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent water heater

the water heater is excellent, we removed our boiler and replaced with this BW 50 gal. the heater is extremely quiet, we had the heater installed by a professional but i helped with a lot of the work. the only issue i have was with the delivery, it appeared to be well packaged and in perfect shape HOWEVER once the packaging came off there were a few dings and dents. they dont appear to affect the service but i spent a lot of money so i was disappointed in that
average DIYer
Levittown PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Energy Efficient

We have had this water heater hooked up for over a year now. Very pleased with the performance of it, along with our electrical bill. We have never run out of hot water, in a home for two adults. Highly recommended!
reno queen
Boston, MA
14 years ago
Was this review helpful to you?

Bradford White Electric 50 gal Water Hea

Just installed, changed plumming to flex lines and installed water inlet ball valve. Instruction manual was good. Received when promised with no damage. Shipping Box was somewhat flimsy. Ratings are excellent and works as described. Raised water temperature on both elements, factory settings were not hot enough. Plummer informed me to ensure that both element setting are the same. Water Heater has performed as expected thus far. Had space limitations or would have considered bigger model. Am very satisfied with PexSupply. They answered all questions I had and my order was processed with any difficulty.
mopcop
Rowlett TX
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I wanted

Just as I had hoped. Lowest price for identical unit that others had at nearly twice as much. Perfect shape; name brand reputation at great price and quick delivery. Replaced identical unit I had installed 14 years ago so easier to hook up existing fittings. Good update; better insulation on water jacket. Would definitely recommend Pex Supply !
Dan
Rhinebeck, NY
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

outstanding transaction

an excellent price for a premium product [...] makes for an outstanding combination! Thank you PexSupply. I definitely recommend your business to anyone in the market.
jomilo5
Casco,Maine
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Another Leap Of Faith That Paid Off !!!

My water heater was still going after 16 years, but I decided to do preventitive maintenance and get a new one.These Bradford White water heaters kept showing up in forums etc... as a really good quality water heater.PexSupply came in with the best cost [...] less than I could buy it locally.[...]
Joel
Vancouver,Wa
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: Are the heating elements for M250T6DS5 replacable?

Asked by Terre 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, assuming it is the standard 240 Volt model the replacement elements are sku 265-48642-00. If different voltage then there are different replacement elements depending on the voltage.

Was this review helpful to you?
-

Yes we ordered these. http://www.supplyhouse.com/Bradford-White-265-48642-00-Heating-Element-Kit-2-Elements-4500W-240V-and-3500W-208V

Was this review helpful to you?

Q: Where is the anode located?

Asked by Steve 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The anode is connected to the hot water outlet.

Was this review helpful to you?
-

Anode is located in the top of the tank.

Was this review helpful to you?

Q: Is model M-2-50T6DS a double element or single element heater?

Asked by Dan 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

M-2-50T6DS is available as a double or single element water heater. Please note that this model is sold standard with two 4500-watt elements operating non-simultaneously unless otherwise specified.

Was this review helpful to you?

Q: how to set the temperature

Asked by Dino 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Thermostat adjustment instructions can be found in the manual on pages 15 and 16. The manual can be found here on our website : http://s3.pexsupply.com/product_files/M-2-50T6DS-Install.pdf

Was this review helpful to you?

Q: can this unit be insulated on the outside?

Asked by dave 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is not recommended by the manufacturer. See the information at the link below for further details. http://www.bradfordwhite.com/insulation.asp

Was this review helpful to you?
-

you can always purchase an external wrap at home depot, but why? This one is already insulated. I can see no added benefit. By the way, it's a great heater!

Was this review helpful to you?

Q: what is the warranty for a bradford 50 gal electric water heater

Asked by lisa 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This water heater has a 6-year warranty (this is what the 6 in the model number indicates). It can be ordered with a 10-year warranty, or upgraded to a 10-year warranty with proper warranty extension paperwork (item 238-43329-00).

Was this review helpful to you?

Q: What is the exact EF rating of the M-2-50T6DS model?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit has a .90 Energy Factor.

Was this review helpful to you?

Q: cant get heat out of the water heater have power n power to the bottom elemnent.

Asked by jason 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would recommend that you use a voltmeter to check the voltage and make sure the elements are getting power.

Was this review helpful to you?