
| Application: | Multi-Stage (Heat/Cool) Heat Pump |
|---|---|
| Stages: | 3 Heat/2 Cool |
| Programmability: | Programmable 7 Day |
| User Interface: | Touchscreen |
| Mount: | Horizontal |
| Options: | Large Display |
| Power Method: | Hardwired Battery |
| Terminations: | Rh, Rc, C, W2/AUX, W1/E, L, A, O/B, G, Y2, Y1, K, S2, S1 |
| Humidity Control: | Yes |
| Wireless: | Yes |
| Voltage: | 24V |
| Accuracy: | +/- 1°F |
| Control Temp Range (F): | 45°F to 90°F |
| Display Range: | 40°F to 99°F |