Apply to be a TradeMaster!
Main product image of Venstar T2300FS 7 Day Programmable Digital Thermostat
Magnifying glass
Hover image to zoom

Venstar T2300FS 7 Day Programmable Digital Thermostat

Brand:
Venstar
SKU:
T2300FS
Rating:
(0)
Q&A:
(0)
Venstar T2300FS 7 Day Programmable Digital Thermostat
Magnifying glass
Hover image to zoom
$130.18 each
In Stock
In Stock
Get 3 Wed, Aug 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Programmability
Programmable, 7 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/2 Cool
Product Highlight: Mount
Vertical
Product Highlight: Color
White
Product Highlight: Height (Inches)
4.25" Height

Description

Elegant and unobtrusive, this flat to the wall architectural design offers many high tech features and a large, easy to read display with a continuous backlight.
Features:
  • One for All 2-stage heat, 2-stage cool for use with gas/electrics, heat pumps, electric & hydronic heat
  • Autochangeover - automatically switches between heating and cooling as needed
  • Thermostat-locking - set points can be adjusted only by authorized individuals when this feature is on
  • All programming and set points stored in non-volatile memory and are never lost in a power failure
  • LED indicator glows green or red to indicate cooling or heating
  • Mounting bracket included for easy drywall installation, or fits in 2" x 4" junction box.
  • 7-day programmable
  • Energy Star rated and accepts the optional outdoor air temperature sensor
  • Up to 3 occupied periods for commercial installations
  • 3 security levels with set point limiting
  • Override up to 4 hours
  • Preoccupancy fan purge
  • Battery backup for clock (12 hours)
  • Includes on board dry contact terminals
  • Accepts the optional indoor remote temperature sensor
  • Specs

    Application:

    Multi-Stage (Heat/Cool)

    Stages:

    2 Heat/2 Cool

    Programmability:

    Programmable

    7 Day

    User Interface:

    Push Button

    Mount:

    Vertical

    Options:

    Password Lockout

    Auto Changeover

    Voltage:

    24V

    Color:

    White

    Height (Inches):

    4.25"

    Width:

    2.75"

    Depth (Inches):

    1-1/4"

    Humidity Control:

    No

    Wireless:

    No

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Application
    Stages
    Programmability
    User Interface
    Mount
    Multi-Stage (Heat/Cool)
    2 Heat/2 Cool
    Programmable
    7 Day
    Push Button
    Vertical
    Venstar T1100FS 7 Day Programmable Digital Thermostat
    SKU: T1100FS
    Multi-Stage (Heat/Cool)
    2 Heat/2 Cool
    7 Day
    Programmable
    Push Button
    Vertical
    Multi-Stage (Heat/Cool)
    3 Heat/2 Cool Heat Pump
    2 Heat/2 Cool
    7 Day
    5-1-1 Day
    Programmable
    Push Button
    Horizontal
    Junction Box
    Multi-Stage (Heat/Cool)
    2 Heat/2 Cool
    Programmable
    7 Day
    Push Button
    Vertical
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy