Apply to be a TradeMaster!
Main product image of SharkBite Temperature Gauge with 1" Tee (Lead Free)
Magnifying glass
Hover image to zoom

SharkBite Temperature Gauge with 1" Tee (Lead Free)

Brand:
SharkBite
SKU:
24441
Rating:
(21)
Q&A:
(3)
SharkBite Temperature Gauge with 1" Tee (Lead Free)
Magnifying glass
Hover image to zoom
Suggested Alternative:
3/4" SharkBite x 3/4" FNPT Water Heater Installation Kit (Lead Free)
Brand:
SharkBite
SKU:22441LF
(3)
Order by 6PM, receive 10 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Temperature Range (F)
0°F - 200°F
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Lead Free
Yes
Product Highlight: Mount
Tee

Description

–
This SharkBite temperature gauge with 1" tee is used to measure or monitor water conditions in water distribution systems. Quick push-fit installation as temporary (reusable) or permanent device in copper, CTS CPVC and PEX plumbing systems.

Features
  • Instant push-fit connection for increased ease-of use:
    No soldering, clamps, unions, or glue required.
  • Gauges can be installed as a reusable or permanent device.
  • SharkBite® push-fit fitting fits copper tubing, and CTS CPVC and PEX:
    Connects all three types in any combination.
  • SharkBite® push-fit fitting is design certified to ASSE 1061/NSF 61 product standard for use in potable water and hydronic heating water distribution:
    Quality engineered and manufactured.
  • SharkBite® push-fit fitting contains integral tube liner for PEX installations:
    Integrated design means no loose components, ensures secure, reliable connection.

Specs

–
Application:

Heating

Size:

1"

Dial Size:

2"

Measures:

Fahrenheit

Connection Type:

Push-Fit x Push-Fit

Temperature Range (F):

0°F - 200°F

Max Temp (F):

200°F

Accuracy:

± 1%

Ambient Temperature:

-40 to 250°F

Type:

Dry

Lead Free:

Yes

Mount:

Tee

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.14 out of 21 reviews
85% would recommend this product
4.14
out of 21 Reviews
85% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
5%
3 star
5%
2 star
5%
1 star
14%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great produce

We are using them inline hot water lines at heater to preset temp to supply lines
VS

Most Liked Negative Review

Easy to install but gauge accumulates water

When revamping a hydronic heating system in 2011 I installed SharkBite Temperature gauge in each of three zone returns. The device is easy to install. However after some time water accumulated inside the temperature gauge of two of the three gauges which makes the dial hard to read. When adding another zone I reluctantly installed the same device again and hope the gauge will remain clear.
Showing 1-10 of 21 reviews

No Bueno

Gauge hazed over completely on the inside just after a year. Kind of fails at is main purpose. No soup for you.
SpurtMcGurt
Earth
11 months ago
Was this review helpful to you?

Fog up and can't be read

I have two of these and they both fogged up within a year and are pretty much un-readable
Merchant response
3 years ago
Hello, Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We apologize if you were unhappy with the item you ordered in any way. We do accept returns on items that can be determined to be defective and under warranty. We sincerely apologize for any inconvenience you may have experienced. If you would be interested in setting up a return if this is a defective item or need assistance locating a different part please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. Supplyhouse.com Team
Mike g
Holland, pa
3 years ago
Was this review helpful to you?

Great gauge, fast shipping as always!

Very accurate gauge, legendary shark bite connection.....never a drip.
Powellrunner
SD
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install but gauge accumulates water

When revamping a hydronic heating system in 2011 I installed SharkBite Temperature gauge in each of three zone returns. The device is easy to install. However after some time water accumulated inside the temperature gauge of two of the three gauges which makes the dial hard to read. When adding another zone I reluctantly installed the same device again and hope the gauge will remain clear.
EGM
NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have recommened this product to other plummers

Nursing home business
BOAT
TRENTON GA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great produce

We are using them inline hot water lines at heater to preset temp to supply lines
none
Logansport In.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great inline temperature gauge.

Installed it to monitor the output of an open loop geothermal heat pump to monitor efficiency. Quick easy install and answered all my questions.
Bill
Waynesville, NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Great Product. Easy to install.
Maintenance Guy
Earth
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great deal

Was at my door in 3 days. Paid half the price on this site I will be back
Chippewa fish
Walker mn
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I bought this tempature T to see how hot the water is coming to my water heater from my outdoor burner. It's fast reacting to temp change,accurate, and simple to install..
Dave
Forksville Pa.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: im looking this item only issue is i need it to monitor atleast 230 degrees or more? would you happen to have something like that

Asked by robert 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

We do not have any Sharkbite temp gauges with that high of a temperature range.

Was this review helpful to you?

Q: Do they have it in 1 1/2" fitting?

Asked by Tom the handyman 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, SharkBite fittings are currently only available in sizes up to 1". The 1" temperature gauge is part 22775.

Was this review helpful to you?

Q: Does the gauge come out of the well and still allow for water tightness? Just in case I ever need to change the gauge or install a remote sensor.

Asked by Michael 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No. Although you could probably use a wrench to remove the gauge, you would lose water tightness.

Was this review helpful to you?