Apply to be a TradeMaster!
Main product image of HG-110DLF 3/4" SharkBite Heatguard Thermostatic Mixing Valve w/ Integral Connectors (Lead Free)
Magnifying glass
Hover image to zoom

HG-110DLF 3/4" SharkBite Heatguard Thermostatic Mixing Valve w/ Integral Connectors (Lead Free)

Brand:
SharkBite
SKU:
24505
Rating:
(8)
Q&A:
(3)
HG-110DLF 3/4" SharkBite Heatguard Thermostatic Mixing Valve w/ Integral Connectors (Lead Free)
Magnifying glass
Hover image to zoom
$105.05 each
In Stock
In Stock
Get 1 Mon, Nov 23
Size: 
3/4"
Material: 
Brass
BrassBronze (Body)

This item replaces: 24105-0000

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Push-Fit Union x Push-Fit Union Connection
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
95°F Min Temp
Product Highlight: Temperature Range (F)
95°F - 120°F
Product Highlight: Material
Brass

Description

–
The Heatguard® 110-D is a Temperature Actuated Mixing Valve that mixes hot water with cold to deliver tempered water at a controlled temperature to 120°F (49°C) maximum and is designed to assist in the prevention of scalding.

The Heatguard® 110-D is intended for installation at the water heater to distribute controlled temperature water through a domestic hot water system.

The SharkBite® Heatguard® 110-D incorporates a fast acting, high quality thermostatic element that senses the outlet water temperature and reacts to maintain a stable delivery temperature even under changing flows or variations in supply temperatures. The valve also greatly reduces the outlet flow in the event of a cold water supply failure.

Features
  • Delivers water at a maximum of 120°F (49°C) throughout the system:
    Safer hot water from all outlets.
  • Allows the heater to be set at 140°F (60°C) or higher:
    Greater effective hot water volume yields less chance of Legionella bacteria within the cylinder.
  • Every valve is tested for performance prior to shipping:
    Specify and install with confidence!
  • Robust, low complexity construction:
    Superior reliability, improved user safety.
  • Unique, purpose designed adjuster tool (included with each valve):
    Minimizes unauthorized tampering with valve setting.
  • Listed by IAPMO and ASSE:
    Inspector friendly, peace of mind!

Specs

–
Min Temp (F):

95°F

Max Temp (F):

120°F

Connection Type:

Push-Fit Union x Push-Fit Union

Application:

Point of Use

Point of Source

Size:

3/4"

Material:

Brass

Connection Method:

Push-Fit

Max Pressure (PSI):

145

Temperature Range (F):

95°F - 120°F

Standards Met:

ASSE 1017

ASSE 1069

CSA B125.3

ASSE 1070

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Application
Size
Connection Method
Max Pressure (PSI)
Push-Fit Union x Push-Fit Union
Point of Use
Point of Source
3/4"
Push-Fit
145
3/4" Union Push-Fit Mixing Valve, 80 to 120F (Lead Free)
SKU: PFMV075-2
Push-Fit x Push-Fit
Point of Use
Point of Source
3/4"
Push-Fit
150

You May Also Need

Product Reviews

4.38 out of 8 reviews
86% would recommend this product
4.38
out of 8 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
25%
3 star
0%
2 star
13%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

This purchase is to replace an existing mixing valve

I would say that the reason that I needed to replace the mixing valve was probably more my fault than the fault of the product. The lines had a lot of black stuff in them, which probably makes it easy to clog the mixing valve. But the valve is super easy to adjust, and works perfectly.
Stan
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Used as intended....... Supplyhouse great to deal with!
Tristan
Clinton, Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install

Easy install seems to be good quality product.
Jhneinak
Canton, Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installed easy

Installed this thing fast when I was re-plumbing. I was able to turn up my hot water heater 20-25 degrees. Now I don't worry when i'm the last to shower in my family, because I still have hot water. I did not need to adjust the Thermostatic mixing valve setting. It was already set to a good temp. We did notice that it requires the shower to be set hotter for comfort. So I know the valve is doing it's job.
Don't Text and Drive
Kalamazoo Mi
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple, Works Great

I bought this to use, for an outdoor shower. I tapped off of the hot and cold water lines in the attic of the house, then ran one line outside to a pull chain valve with a rain shower. Made the job simple. Adjusted the temperature and it stays consistent. Supply House has the best price on this type of unit.
Dennis
New Orleans
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The check valves are BUILT IN.

This is a fantastic valve, easy to install - love the shark bite fittings! and it has built in check ball valves NOT flaps. What I don't understand about the reviewer who asked where are the check valves, he called, had to order some, etc is you can see the valves in each end!
ihop23947
Keysville, VA
10 years ago
Was this review helpful to you?

Where are the check valves ?

I asked online if there were check valves with the unit. I never got a responce. There were none and I had to buy a seperate check valve I saw a mixing valve at home depot and it had check valves. It was made by your company. Why don't all units have check valves?
Jim the plumber
Daytona beach
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as Expected

This product was used to temper the water temperature out of the water heater to a steady 120 degrees or lower.
Codewarrior
Central Virginia
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: do i need to use teflon tape wit the adapters?

Asked by dans 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Dans! No additional sealant should be used when installing the Push-to-Connect ends of SharkBite fittings directly onto the approved piping types since these fittings create a water tight seal using an O-ring on the surface of the pipe.

Was this review helpful to you?

Q: Can the valve be installed in any position or must it remain vertical, as shown?

Asked by Wayne 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

It can install in any orientation.

Was this review helpful to you?

Q: picture does not show sharkbite fitting is picture wrong

Asked by jeff 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The picture is accurate and shows the included unions with SharkBite fittings. The valve also comes with a SharkBite disconnect clip.

Was this review helpful to you?
- Codewarrior

Definitely a sharkbite fitting. I used 3/4" pex. Easy to hook up.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy