The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" x 3/4" SharkBite 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 3/4" SharkBite 90° Elbow (Lead Free)

Brand:
SharkBite
SKU:
U256LF
Rating:
(18)
Q&A:
(3)
3/4" x 3/4" SharkBite 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom
U256LF has been discontinued
Discontinued May 5, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" x 3/4" SharkBite Max 90-Degree Elbow (Lead Free), UR256A
Brand:
SharkBite
SKU:UR256A
(2)
Order by today, receive 291 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, OD Controlled Copper, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

The Elbow allows you to easily add another line off of existing plumbing. It can be used to connect to CPVC, copper, or PEX tubing. Just cut the pipe and push on the fitting. SharkBite fittings can easily be removed and are reusable.

  • Approved to be used underground and behind walls without access panels.
  • Fittings are certified to 200 PSI and 180°F (82°C).
  • Integral tube liner for PEX installations which means no loose connections.
  • Made of DZR (dezincification resistant) brass which provides a strong, durable fitting that is corrosion resistant.
  • The SharkBite design is certified to ANSI/NSF-61 and ASSE 1061 product standard for use in potable water and hydronic heating water distribution.
  • Designed for hydronic heating as well as potable water distribution.

Specs

Size:

3/4" x 3/4"

Insertion Depth:

1-1/8"

Material:

Brass

Application:

Heating

Max Pressure (PSI):

200

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

OD Controlled Copper

CPVC

Max Temp (F):

200°F

Warranty:

25 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Material
Application
Max Pressure (PSI)
Standards Met
3/4" x 3/4"
Brass
Heating
200
NSF
3/4"
Brass
Heating
Plumbing
150
ASSE 1061
NSF 61
NSF 372

You May Also Need

3/4" Push Fit Coupling (Lead Free)
SKU: PFC075
Bluefin

Product Reviews

4.72 out of 18 reviews
94% would recommend this product
4.72
out of 18 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
11%
3 star
0%
2 star
6%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

3/4' x 3/4" sharkbite elbow.

used in plumbing for angles, they are easy to install and work with. They can pull apart if not installed proper;y.
VS

Most Liked Negative Review

Would not repurchase

One of these was bad & leaked. Had to replace with a different one.
Showing 1-10 of 18 reviews

Would not repurchase

One of these was bad & leaked. Had to replace with a different one.
KPC
La Mirada, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Quick attachment to copper and pex
Jar
Kenosha wi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy for a quick fix

took out my water heater, and put in a tank less
Burr
wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

Used sharkbite fittings to install a whole house water filter. The sharkbite fittings cut down considerably the time it took to install.
Pooch
Long Island NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love them

We use lots of them and they are always high quality
Mike the water man
Cincinnati Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

elbow, sharkbite

Sharkbites are easy to work with, no leaks.
asbjorn
WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sharkbite Push connectors

This was my first time handling PEX pipe and connectors. The Sharkbite push fittings made installing a whole house water filter a snap.
Doug
Griffin, GA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can't beat Sharkbite push2fit

Sharkbite push2fit are the only fittings I use. Impeccable results, everytime. And, Supplyhouse is the ONLY place I get'm. Low prices and dependable service, everytime.
MaggyG
North Wales PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

Worked great.
Steve
Wyoming
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy to use, works great.

cannot use on soft copper, so you are aware
al q
nj
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: I know these fittings are meant for water supply, but will they perform under a pressure test using compressed air?

Asked by Plumbing Headaches 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, sharkbite fittings are only certified for potable water installations

Was this review helpful to you?

Q: I damaged the plastic insert inside this elbow and had to remove it. Can this elbow still be used with copper pipe? Thanks, Peter

Asked by pete 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, it will still work on rigid piping.

Was this review helpful to you?

Q: Can sharkbite fittings be used with pex-al-pex. I'm running air in my garage and am looking to use sharkbite fittings for the elbows and Tees with 3/4 pex-al-pex as the tubing.

Asked by Ed 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, sharkbite fittings are not compatible with pex-al-pex tubing.

Was this review helpful to you?