The Day Savers – A National Tradesmen Day Contest
Main product image of 1" x 1" SharkBite 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1" x 1" SharkBite 90° Elbow (Lead Free)

Brand:
SharkBite
SKU:
U260LF
Rating:
(17)
Q&A:
(2)
1" x 1" SharkBite 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom
U260LF has been discontinued
Discontinued February 3, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1" x 1" SharkBite Max 90-Degree Elbow (Lead Free), UR260A
Brand:
SharkBite
SKU:UR260A
(1)
Order by today, receive 44 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
CPVC, PEX, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

The Elbow allows you to easily add another line off of existing plumbing. It can be used to connect to CPVC, copper, or PEX tubing. Just cut the pipe and push on the fitting. SharkBite fittings can easily be removed and are reusable.

  • Approved to be used underground and behind walls without access panels.
  • Fittings are certified to 200 PSI and 180°F (82°C).
  • Integral tube liner for PEX installations which means no loose connections.
  • Made of DZR (dezincification resistant) brass which provides a strong, durable fitting that is corrosion resistant.
  • The SharkBite design is certified to ANSI/NSF-61 and ASSE 1061 product standard for use in potable water and hydronic heating water distribution.
  • Designed for hydronic heating as well as potable water distribution.

Specs

Size:

1"

Thread Size:

1"

Insertion Depth:

1-5/16"

Material:

Brass

Application:

Heating

Max Pressure (PSI):

200

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

PEX

OD Controlled Copper

Max Temp (F):

200°F

Warranty:

25 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Compare Similar Products

Brand
Size
Material
Application
Max Pressure (PSI)
Standards Met
CURRENT ITEM
Product Image of 1" x 1" SharkBite 90° Elbow (Lead Free)
1" x 1" SharkBite 90° Elbow (Lead Free)
SKU: U260LF
(17)
1"
Brass
Heating
200
NSF
1"
Brass
Plumbing
Heating
150
ASSE 1061
NSF 61
NSF 372

You May Also Need

1" Sharkbite 45° Elbow (Lead Free)
SKU: U660LF
SharkBite

Product Reviews

5 out of 17 reviews
100% would recommend this product
5
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 17 reviews

great products

In my new hot water boiler.
Butch
Atlanta Mo
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price

Fast delivery
Dale
Harveys Lake, Oa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water filter install

Project went together much quicker with these
irwires
Surprise, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!!

Easy to install!
CJ
SEQUIM, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

H2O supply

We had to re-run fresh water supply to office trailer(s) and a supply to a boiler room. These fitting(s) worked perfectly.
Dennis
Nashville, Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good product

Fast and easy to install
Dr. Heat
Catskill NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is my go-to on-line plumbing store

So much better prices than even the big box stores and super fast delivery. Truly great customer support.
Scottydog0
Boise, ID
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product works better than dealing with copper.

After sweating copper repairs and having to replace the parts because the copper would get a hole and leak. Even though we have soft water. But since it's a hot water recirculating line the elbows would be the first to go. But not with Shark Bites. A lot more material there and last much much longer not to mention a faster repair.
Booster
Payson, Az
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

sharkbite fittings are working well for me

the sharkbite fitting are working well for me for water lines using copper and pex tubing.
Richard
Fort Garland, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy as it gets

Using these to hook the PEX to a heat exchanger, doesn't get any easier than these.
Sparky
OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does it work on Pex A?

Asked by Joe 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, Sharkbite fittings are compatible with grade A pex tubing,

Was this review helpful to you?

Q: Does this work on galvanized steel?

Asked by Adam 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, it only works with copper, PEX, and CPVC.

Was this review helpful to you?