The Day Savers – A National Tradesmen Day Contest
Main product image of 1" x 1" x 3/4" Sharkbite Reducing Tee (Lead Free)
Magnifying glass
Hover image to zoom

1" x 1" x 3/4" Sharkbite Reducing Tee (Lead Free)

Brand:
SharkBite
SKU:
U416LF
Rating:
(35)
Q&A:
(6)
1" x 1" x 3/4" Sharkbite Reducing Tee (Lead Free)
Magnifying glass
Hover image to zoom
U416LF has been discontinued
Discontinued May 4, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1" x 1" x 3/4" Sharkbite Reducing Tee (Lead Free), UR416
Brand:
SharkBite
SKU:UR416
(0)
Order by today, receive 3 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1" x 1" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF 372, NSF 61 Standards Met
Product Highlight: Lead Free
Yes

Description

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

The Reducing Tee allows you to easily add another line off of existing plumbing. It can be used to connect to CPVC, copper, or PEX tubing. Simply cut the pipe and push on the fitting. SharkBite fittings can easily be removed and are reusable.

Features:
  • Approved to be used underground and behind walls without access panels.
  • Fittings are certified to 200 PSI and 180 degrees Fahrenheit
  • Integral tube liner for PEX installations which means no loose connections.
  • Made of DZR (dezincification resistant) brass which provides a strong, durable fitting that is corrosion resistant.
  • The SharkBite design is certified to ANSI/NSF-61 and ASSE 1061 product standard for use in potable water and hydronic heating water distribution.
  • Designed for hydronic heating as well as potable water distribution.

Specs

Size:

1" x 1" x 3/4"

Lead Free:

Yes

Insertion Depth:

1-1/8"

1-5/16"

Material:

Brass

Application:

Heating

Max Pressure (PSI):

200

Warranty:

25 Year

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

OD Controlled Copper

Standards Met:

NSF 372

NSF 61

Max Temp (F):

200°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Compare Similar Products

Brand
Size
Lead Free
Material
Application
Max Pressure (PSI)
1" x 1" x 3/4"
Yes
Brass
Heating
200
1" x 1" x 3/4"
Yes
Brass
Heating
Plumbing
150

You May Also Need

Product Reviews

4.97 out of 35 reviews
100% would recommend this product
4.97
out of 35 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
3%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 35 reviews

Ve4y good

I would use again
Ron
Va
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love these Sharkbite push fit fittings

I have used this Sharkbite push fit fitting and several other fittings and they have all worked great with no leaks. I definitely would by again.
Paul
Hibbing Minnesota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this company againn

I needed the product, and they had it at a good price
Phil
Salem NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

My hubby used these to fix our r.v. which the previous owners had not winterized.
Francois
Idaho
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Great alternate to traditional solder tee. Easy and quick to install.
Omar
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying Sharkbite fittings often

I'm old, couldn't trust these things, it's to bad we fight change so. On systems that have been in service, these make tie ins and repairs to easy. I'll never try to solder a drippy joint again.
JED40
Syracuse, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Quality

Works great & easy to assemble with Uponor PEX
Jimg9453
New Freedom, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Performs as promised.

Performs as promised. Fit is good. Delivery was in good time.
Owner
Decatur, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and good price!

Nice SharkBite fittings at a good price!
JT
Lakeside, OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked where I needed it.

Simple to use high quality.
Bryan
Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Will this fitting work on uponor pex?

Asked by Daniel 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you can use this fitting with Uponor pex.

Was this review helpful to you?

Q: Does cash acme make a shark bite fitting "T" with format: 1"x3/4"x1"?

Asked by Vince 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

that Tee is 1" on the run w 3/4 bull. that is the only 1X3/4" tee that make.

Was this review helpful to you?

Q: i need a 3/4" center with left 1/2" and right 1/2" is there such a thing and if so what is the part #

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Cash Acme does not make a 1/2" x 1/2" x 3/4" SharkBite tee.

Was this review helpful to you?

Q: I do not understand your answer to the previous asked question. I too need left end 3/4" x center 1/2" x right end 3/4" -------1/2"------- 3/4"------- 3/4" Please give me the correct item/part # for the tee I am describing so I can get the right item the first time. thanks, tj

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Part U412 is the part you need. The center is 1/2" and the two ends are both 3/4".

Was this review helpful to you?

Q: I am looking to use these tees with PEX tubing for a seasonal camp. The items will be exposed to cold temperatures down to -20 F. The water would be drained from the piping, but as I have had to replace CPVC piping every year the lines may not be completely drained. Are these products rated for the lower temperatures?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The fittings, as well as the PEX, could break if water freezes inside them. PEX is freeze-resistant, but not freeze-proof.

Was this review helpful to you?

Q: I need to verify which is the reduced end. I need the 3/4 fittings on each end with the 1/2 reducer to be the middle connections. Please explain before I order

Asked by Scivey 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The reduced end is the top end. All tee measurements are formatted as follows: Bigger end x Smaller end x Middle (regardless of size).

Was this review helpful to you?