Apply to be a TradeMaster!
Main product image of 12,000 BTU, R-410A, InverterFlex Multi-Zone Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
12,000 BTU, R-410A, InverterFlex Multi-Zone Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
B-VFH12MB-1 has been discontinued
Discontinued December 10, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
12,000 BTU, R-410A, InverterFlex Multi-Zone Heat Pump (Indoor Unit)
SKU:B-VFH12MB-1A
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
13000 BTUs
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Width (Inches)
34-1/16" Width
Product Highlight: Height (Inches)
11.5" Height
Product Highlight: Depth (Inches)
8-1/4" Depth

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


InverterFlex® multi-zone units let you condition from one up to five rooms with just one outdoor unit (depending on model). The contractor can design a system that best meets the load requirements of each room being conditioned because indoor air handlers can be mixed and matched.

These 9,000, 12,000, 18,000, 21,000 and 24,000 BTUH indoor units can be mixed, up to the point that their combined capacity reaches the total allowable system capacity. All units must operate in the same mode except "fan" only can always be selected. True zone control is possible because each air handler operates independently and has its own wireless remote.

InverterFlex® models incorporate all the advantages of twin rotary inverter compressor technology. The compressor speed is variable, depending on the load demand. Most of the time the unit runs at low frequency, saving energy while maintaining comfort, but ramping up to higher frequency when needed. Temperature fluctuations and compressor on/off cycling are eliminated, and indoor air quality is enhanced because air is constantly being pulled through the filter and dehumidified.

Features:
  • Auto Swing - Continually adjusts air direction for a gentle, breeze-like effect preferred by most people
  • Multiple Modes - Cooling, heating, fan only, dehumidification only, plus: Sleep Mode, 24-hour Timer, Turbo Mode, Auto Mode
  • Intelligent Pre-Heating - Enhances comfort by preventing cold air blow
  • Auto Operation - Automatically selects the mode required to maintain a constant temperature/humidity level
  • "Follow" Function - Senses temperature at the remote and adjusts air flow for comfort and efficiency at its location
  • Superior Filtration - Air filters are designed to help enhance indoor air quality
  • Auto Restart - Defrosts only when necessary to save energy, limit downtime
  • Self-Clean Mode - Dries out indoor unit when not in use to prevent mold growth
  • Low Ambient Operation

Indoor Unit Features:
  • ‘Follow’ feature on remote for comfort
  • Multiple modes: auto, turbo, sleep, fan only
  • 24 Hour timer
  • Intelligent pre-heat
  • Automatic louver swing
  • Wireless remote
  • Silver ion filtration
  • Self diagnostics

Specs

Product Type:

Indoor Unit

Application:

Cooling

Heating

Cooling Capacity (BTU):

12000

Heating Capacity (BTU):

13000

Max Airflow (CFM):

453

Min Airflow (CFM):

224

Fan Speeds:

7

Refrigerant Type:

R-410A

Width (Inches):

34-1/16"

Height (Inches):

11.5"

Depth (Inches):

8-1/4"

Weight (lbs):

30.9 lbs

Dehumidification (Pts/Hr):

2.96

Warranty:

6 Year (Compressor)/ 2 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM