In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.
This product is an outdoor unit only. To complete a single-zone system, the indoor unit (FTXC12AXVJU) must be purchased separately.
Benefits:
Features:
The AHRI Reference # for this unit is 213895727.
Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.
The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.
Please check the SEER2 site to ensure efficiency compliance for your region.
| Liquid Line: | 1/4" |
|---|---|
| Max. Pipe Length (ft.): | 65.6' |
| Voltage: | 208/230V |
| Model: | Entra |
| Application: | Heating Cooling |
| Product Type: | Outdoor Unit |
| Warranty: | 10 Year (Parts) |
| Cooling Capacity (BTU): | 12000 |
| Refrigerant Type: | R-32 |
| Heating Capacity (BTU): | 11300 |
| HSPF2: | 9 |
| Phase: | 1 |
| Suction Line: | 3/8" |
| SEER2: | 18 |
| Number of Zones: | 1 |
| EER2: | 8.5 |
| Mount: | Wall |
| Energy Star Rated: | No |
Hi Jeff. The minimum circuit amperage (MCA) is 6.14 A for cooling and 4.36 A for heating.