Apply to be a TradeMaster!
Main product image of 12,000 BTU, Entra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump, R-32 (Indoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU, Entra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump, R-32 (Indoor Unit)

Brand:
Daikin
SKU:
FTXC12AXVJU
Rating:
(0)
Q&A:
(0)
12,000 BTU, Entra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump, R-32 (Indoor Unit)
Magnifying glass
Hover image to zoom
Suggested Alternative:
12,000 BTU, Oterra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump, R-32 (Indoor Unit)
Brand:
Daikin
SKU:FTXC12BVJU9
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
11300 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Energy Star Rated
No
Product Highlight: SEER2
18

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This product is an indoor unit only. To complete a single-zone system, the outdoor unit (RXC12AXVJU) must be purchased separately.


Benefits:

  • 10 year limited parts and compressor warranty with online registration

Features:

  • Titanium apatite photocatalytic air purifying filter
  • Daikin Swing Compressor
  • Inverter Compressor


The AHRI Reference # for this unit is 213895724.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.


The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.



Please check the SEER2 site to ensure efficiency compliance for your region.

Specs

–
Energy Star Rated:

No

SEER2:

18

Product Type:

Indoor Unit

Application:

Cooling

Heating

Voltage:

208/230V

Mount:

Wall

Number of Zones:

1

Warranty:

10 Year (Parts)

Model:

Entra

Heating Capacity (BTU):

11300

Refrigerant Type:

R-32

EER2:

8.5

Phase:

1

HSPF2:

9

Cooling Capacity (BTU):

12000

Max. Pipe Length (ft.):

65.6'

Weight (lbs):

20 lbs

Suction Line:

3/8"

Liquid Line:

1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM