Apply to be a TradeMaster!
Main product image of 6" Heat Pump Riser
Magnifying glass
Hover image to zoom
6" Heat Pump Riser
Magnifying glass
Hover image to zoom
We no longer carry HPR-6
Unavailable since March 20, 2026
Suggested Alternative:
6" Heat Pump Riser 1-Piece (Gray)
Brand:
Bluefin
SKU:RIHP6-1
(0)
Backorder
Backorder
Get it Tue, Dec 29 - Thu, Mar 25
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Size
6"

Description

–
The DiversiTech® HPR-6 is a one piece 6 in. gray heat pump riser that provides 6 in. of elevation for condensers, heat pumps, and air handlers. Heat pump risers are most commonly used to lift heat pumps above the snow line. This helps prevent damage to the coils caused by ice build up from drainage of condensate when operating in heat pump mode.

Product Features
  • Cost effective single piece design
  • Butyl mastic on the top and bottom guarantees no slipping and reduced vibration and noise
  • Nestable design allows maximum shipping and storage density
  • Sturdy design, four risers can handle up to 2,000 lb. uniform load
  • Environmentally friendly, molded from recycled polypropylene material
  • Unaffected by UV exposure or extreme weather

Specs

–
Product Type:

Riser

Color:

Gray

Size:

6"

Application:

Heat Pump

Capacity (lbs):

500 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
CURRENT ITEM
Product Image of 6" Heat Pump Riser
6" Heat Pump Riser
SKU: HPR-6
(16)
Riser
6"

You May Also Need

3/4" x 6' Conduit Kit (Non-Metallic Connectors)
SKU: 6-34-6NM
DiversiTech

Product Reviews

4.88 out of 16 reviews
100% would recommend this product
4.88
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

SupplyHouse is a Breath of Fresh Air

I ordered 6" Heat Pump Risers and was mistaken about how tall I needed and have been both highly impressed and pleased when I returned and ordered the appropriate size, their website is very user friendly and made a return super easy and on the next day following that return arriving back to them my refund was back in my bank account! PS: Their shipping time and delivery time is incredible as well!
VS

Most Liked Negative Review

I bought a box.

Inexpensive. Does the job. Looks fine. Con A weed eater will distroy it if not careful.
Showing 1-10 of 16 reviews

SupplyHouse is a Breath of Fresh Air

I ordered 6" Heat Pump Risers and was mistaken about how tall I needed and have been both highly impressed and pleased when I returned and ordered the appropriate size, their website is very user friendly and made a return super easy and on the next day following that return arriving back to them my refund was back in my bank account! PS: Their shipping time and delivery time is incredible as well!
DIY Man
Frankfort, KY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Great replacement for my cracked old ones
John S
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

Works great! Withstands as described up to 6000 pounds.
sonictech
Honduras
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like they should

Strong thick plastic holds well
bigboy2310
Bloomfield ne
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

I purchased this product to raise my AC/heater in the attic and it worked great. thank you.
Le
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product, was a bit tricky getting the backing of adhesive pad off but overall pleased with product, shipping and price.
Kate
Kansas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product

Used as replacements for my A/C compressor. These risers were exact replacements and are performing flawlessly.
DIY Dad
Oklahoma City, Okla.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prefect replacemtn

Tow of our pump risers were damaged. We ordered these from SupplyHouse and arrived very fast. They were perfect replacements to the ones we had before.
aj
Stafford, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would buy again!

Replaced old ones under pump; they come ready to roll with sticky tape. Make sure area is clean and you'll be good.
Israel
Indiana, Indianapolis
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I really needed these and at a good price. Would buy again if needed.
Carl
Oklahoma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?