Apply to be a TradeMaster!
Main product image of Remote Sensor Pack for Ecobee3 Thermostats (2 Pack)
Magnifying glass
Hover image to zoom

Remote Sensor Pack for Ecobee3 Thermostats (2 Pack)

Brand:
Ecobee
SKU:
EB-RSE3PK2-01
Rating:
(1)
Q&A:
(0)
Remote Sensor Pack for Ecobee3 Thermostats (2 Pack)
Magnifying glass
Hover image to zoom
EB-RSE3PK2-01 has been discontinued
Discontinued May 30, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
SmartSensor for Ecobee3 Thermostats (2 Pack)
Brand:
Ecobee
SKU:EB-RSHM2PK-01
(3)
Order by 6PM, receive 42 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Temperature Range (F)
-40°F to 160°F

Description

Ecobee3 remotes sensors read the temperature in the rooms that matter most and deliver temperature in the right places. The more sensors you add, the smarter your ecobee3 performs, making your home even more comfortable.
  • 2 remote sensors with stands for homes with more than one room
  • Compatible with ecobee3 only
  • Measure temperature and motion

Specs

Temperature Range (F):

-40°F to 160°F

Operating Humidity:

5% to 95% (non-condensing)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked great

Used the remote thermal sensors and Ecobee3 thermostat along with Honeywell Aube RC840T-240 relay/transformers to replace a rotary dial bimetallic thermostats for 240V space heaters in our church restrooms. The remote sensors allowed us to locate the Ecobee3 thermostats together in a locked electrical closet with only the remote sensors in the public space. The installation was easy and worked seamlessly.
Stephen
WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?