Apply to be a TradeMaster!
Main product image of SP3012 Single Point Electric Tankless Water Heater w/ Top Connections
Magnifying glass
Hover image to zoom
SP3012 Single Point Electric Tankless Water Heater w/ Top Connections
Magnifying glass
Hover image to zoom
SP3012 has been discontinued
Discontinued December 8, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
SPEX3012 FlowCo Electric Tankless Water Heater
Brand:
Eemax
SKU:SPEX3012
(0)
Order by 6PM, receive 7 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
0.7 MAX GPM
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Temperature Range (F)
105°F - 110°F
Product Highlight: Height (Inches)
10.75" Height
Product Highlight: Voltage
120v

Description

Specifications
  • Volts: 120V
  • kW: 3.0kW
  • Amps: 25A
  • Temp Rise F at .5 GPM: 41 Degrees
  • Recommended Wire Size: 10AWG

Features
  • Compact "point of use" design
  • Designed or smaller applications such as bathroom sinks
  • Cold water feed only
  • On demand hot water - no delay
  • Easy installation - only one cold water line needs to be brought to lavatory
  • Easy plumbing - no sweat joints, 3/8" compression fittings factory fitted, mount directly next to point of use on wall
  • 99% efficient

Specs

Fuel Type:

Electric

Application:

1 Sink

Width:

5-1/4"

Height (Inches):

10.75"

Flow Rate:

0.5-0.7 GPM

Max Flow (GPM):

0.7

Min Flow (GPM):

0.5

Amps (120V):

25

Voltage:

120v

Depth (Inches):

2-7/8"

2-7/8"

KW (120V):

3

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Width (Inches):

5-1/4"

Efficiency:

99%

Water Connection:

3/8"

Temperature Range (F):

105°F - 110°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Fuel Type
Application
Height (Inches)
Min Flow (GPM)
Voltage
CURRENT ITEM
Product Image of SP3012 Single Point Electric Tankless Water Heater w/ Top Connections
SP3012 Single Point Electric Tankless Water Heater w/ Top Connections
SKU: SP3012
(3)
Electric
1 Sink
10.75"
0.5
120v
Electric
Residential
Commercial
1 Sink
14.1875"
0.32
120v
Electric
Point of Use
1 Sink
6.5"
.4
120v

You May Also Need

Calci-Free Tankless Water Heater Flush
SKU: 68708
Rectorseal

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2.33 out of 3 reviews
33% would recommend this product
2.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I don't recommend this model to anyone

The first one of these heaters I bought was a 220 volt model and it heats great, but this one was a 120 volt model and I'm very disappointed with it. I put in under the counter for a lavatory. It hardly heats at all. it only raises the water 3 or 4 degrees even with a very tiny flow.
Jim
Wagarville, Alabama
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not for me!

I did my research on 120 volt Marine Tankless water heater for my boat, the Eemax EX3012 came up. The information said "shower as long as you want to and never run out of hot water again". I contacted the manufacturer and discussed the product and in our discussions it was determined that the Eemax SP3012 has all of the same specifications except the Marine one was made of stainless steel for salt water environment. They said since my boat is located on a freshwater lake the SP3012 would work the same as the EX3012 and would be much cheaper. I ordered the product from PexSupply.com and received it very fast. The product came with a low flow .5gpm fitting, If you can take a shower with a fitting supplying .5gpm then this product is for you but if not don't buy it.PexSupply did credit me back the amount I paid except for the shipping charge.
mcmackr
Hermitage, Tennessee
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

This product is used in a commercial office building being used daily. I just had to replace one after nine years of daily service. I think that is great.
bigguykl
Frederick Maryland
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: which unit will work best for a shower/one use daily

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You will need to use a unit that can produce around 2.5 gallons of hot water per minute.

Was this review helpful to you?