Apply to be a TradeMaster!
Main product image of UV-12, UV-Aire Purification System
Magnifying glass
Hover image to zoom

UV-12, UV-Aire Purification System

SKU:
UV-12
Rating:
(11)
Q&A:
(1)
UV-12, UV-Aire Purification System
Magnifying glass
Hover image to zoom
UV-12 has been discontinued
Discontinued May 1, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
UVX-16/120 UV-Aire In-Duct UV Air Purifier w/ Safety Disconnect (120V)
SKU:602616121
(0)
Order by today, receive 11 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Amperage
0.5 Amps
Product Highlight: Voltage
120v
Product Highlight: Wattage
30 Watts
Product Highlight: Warranty
18 Month Warranty

Description

Note: Images may not be exact representation of item.

Features
  • Minimum Duct Width: 9"
  • Voltage: 120
  • Amps: .5
  • Hz: 60
  • Watts: 30
  • Recommended Max. Sq. Ft.: 1500
  • Lamp Intensity at 1 meter µW/cm2: 37
  • Product Warranty: 18 Months
How The In-duct UV-Aire Works
UV-Aire uses the energy from a specially designed, high-intensity UV-C lamp to reduce microorganisms in the entire home as they cycle through the HVAC system. Mounted inside the ductwork, the UV-Aire sterilizes or kills most contaminants as they pass the lamp.
The process requires very little maintenance and costs just pennies a day to operate. The UV-Aire could be one of the best health and comfort investments a homeowner ever makes.

Indoor Air Treatment With UV
UV’s effectiveness in killing bacteria is directly related to a microorganism’s exposure time. Indoor air in a typical residential forced-air HVAC system will be recirculated 40-75 times a day. With a UV generating lamp mounted in the HVAC duct, cumulative exposure can be very effective in controlling indoor bacteria.
UV rays will also kill germs that breed in drain pans and A-coils. Properly positioned, an ultraviolet system can significantly reduce indoor air contamination and prevent the growth of new microorganisms.
The treatment of indoor air with ultraviolet radiation has been successful in health care facilities, food processing plants, schools, laboratories and other applications. It is safe, silent, and proven.
Since direct exposure to UV light can cause skin cancer and blindness, the most practical application of UV light in the home or office is in the main air distribution (heating and/or air conditioning) system. As UV light will not pass through metal, glass, or plastic, a UV light can be installed in the main supply or return duct of a central heating or air system without concern for direct exposure to eyes or skin. This is an ideal location since the air in the home or office will pass through the HVAC system up to 75 times per day during normal operation, and as many as 150 times per day in continuous fan mode.

Installation
  • 1. Insert the unit downstream from an A-coil in the supply plenum or downstream from the air filter in the return plenum. Mount base on duct using the enclosed mounting screws.
  • 2. Insert lamp through hole. Place bracket over end of tube and tighten wing nut.
  • 3. Replace cover on unit and tighten side screw.
  • 4. Plug into 120V outlet & place rocker switch in “ON” position.
  • 5. Switch will illuminate & blue glow can be seen through view port when unit is operating properly.

Specs

Product Type:

UV Air Purifier

Coverage (Sq Ft.):

1500

Amperage:

0.5

Application:

Air Quality

Voltage:

120v

Wattage:

30

Minimum Duct Width:

9"

Warranty:

18 Month

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Replacement Lamp (12") for UV-12 UV-Aire Purification System
SKU: 46365401
Field Controls
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

perfect replacement

Exactly what I needed. Mailed promptly. Great customer service.
verified customer
Maryland
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and service

Have been using these since 2017,helped keeping dust down and also kills viruses, never worried during the covid years. Wife loves them will continue using as long as we're able
Simple man
Belmont nc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

When I saw that the UV system in my furnace was out, I replaced that bulb. When that didn't work, I bought this. Fairly easy to install and works like a charm.
HandyKris
Columbia, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will work with SupplyHouse again.

I will work with SupplyHouse again. I was very happy with the product and delivery time. Thanks SupplyHouse.
Gman
Oklahoma, Jones
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would by this product again.

Needed to replace the one we had on the furnace.
Bo
Nebraska
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very helpful when I called with questions.

The item was back ordered but they kept me up to date on the status until it shipped. Easy to follow instructions for mounting.
Scott
Vincent, Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What you can do to kill SARS-CoV-2 virus in your home HVAC

Easy to install, minimal maintenance, (replace UV bulb once a year for maximum viral kill). Very low energy use. Helps kill other viruses, mold spores, bacteria, or anything else living that gets into your air ducts.
larrysyr
Syracuse, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Had to wait awhile as it was a UV light and many folks are wanting to use during the Pandemic. But as always great care was made in the packaging to make sure bulbs and other delicate supplies come through undamaged.
Jer
MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple Solution, Easy Instal

I've installed this product at a handful of locations. Most recently in response to viral outbreak. I've always installed them in a manner to wash the evap coil. Customers have noted the elimination of certain smells associated with their HVAC equipment. I've also had co-workers negatively affected by the UV emission when exposed to these lamps without shutting them down during service. With that in mind, I assume these lamps are effective and operate as advertised. Please Respect These Lamps, Follow All Safety Instructions!
Commercial-Industrial HVAC Tech
Buffalo, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great price

The unit was delivered quickly and is working great!!
Maureen
MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: need new ballast

Asked by carl 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

SKU 46365508 is the replacement ballast assembly for the UV-12. http://www.supplyhouse.com/Field-Controls-46365508-Ballast-Assembly-for-UV-12

Was this review helpful to you?