Apply to be a TradeMaster!
Main product image of SMAN320, 3-Port Digital Manifold
Magnifying glass
Hover image to zoom

SMAN320, 3-Port Digital Manifold

SKU:
SMAN320
Rating:
(0)
Q&A:
(0)
SMAN320, 3-Port Digital Manifold
Magnifying glass
Hover image to zoom
SMAN320 has been discontinued
Discontinued November 3, 2018
This product was discontinued by the manufacturer.

Description

Overview:

HVACR professionals need a refrigerant manifold on nearly every job. Digital manifolds make these jobs faster, easier, and more precise. Check, evacuate, and charge systems faster with the SMAN320. The rugged new screen show everything you need all at once: 2 pressures and 7 temperatures. View your calculated target supeheat while monitoring, in real-time, how your charge is affecting actual superheat and subcooling.

The SMAN320 measures 2 pressures and 2 temperatures, and calculates superheat, subcooling, target superheat, vapor saturation and liquid saturation. Plus the huge screen has a rugged polycarbonate LCD cover, a bright blue backlight, and has expanded temperature tolerences allowing testing in both freezers and hot rooftops.

What's Included:
  • 3-port Digital Manifold - SMAN320
  • Two Type-K Thermocouples - ATB1
  • Two Velcro Straps
  • 6 AA Batteries

Specs

Type:

Digital Manifold

Application:

HVAC

Operating Environment:

32°F to 122°F at <75% RH

Ports:

3

Battery Type:

6 x AA

Battery Life:

350 hours (without backlight and vacuum)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.