Apply to be a TradeMaster!
Main product image of SMAN340, 3-Port Digital Manifold w/ Pipe Clamps and Padded Case
Magnifying glass
Hover image to zoom

SMAN340, 3-Port Digital Manifold w/ Pipe Clamps and Padded Case

SKU:
SMAN340
Rating:
(1)
Q&A:
(0)
SMAN340, 3-Port Digital Manifold w/ Pipe Clamps and Padded Case
Magnifying glass
Hover image to zoom
SMAN340 has been discontinued
Discontinued March 29, 2019
This product was discontinued by the manufacturer.

Description

Overview:

HVACR professionals need a refrigerant manifold on nearly every job. Digital manifolds make these jobs faster, easier, and more precise. Check, evacuate, and charge systems faster with the SMAN320. The rugged new screen show everything you need all at once: 2 pressures and 7 temperatures. View your calculated target supeheat while monitoring, in real-time, how your charge is affecting actual superheat and subcooling.

The SMAN340 hits the mark with its rugged design that's based on years of technician feedback. The SMAN340 digital refrigerant manifold are not only tough, they also show everything HVACR pros need all at once: 2 pressures, and 7 temperatures, plus which refrigerant is being used. View calculated target superheat while monitoring how the charge is affecting actual superheat and subcooling.

What's Included:
  • 3-port Digital Manifold - SMAN340
  • 2 Type-K Pipe Clamp Thermocouples - ATC1
  • Padded Carrying Case - ANC10
  • 6 AA Batteries

Specs

Type:

Digital Manifold

Application:

HVAC

Operating Environment:

32°F to 122°F at <75% RH

Ports:

3

Battery Type:

6 x AA

Battery Life:

350 hours (without backlight and vacuum)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not what I expected, but good.

Beware! I was under the impression that this model has a built in Micron Gauge, it does not. You will need to spend another $150 for a decent micron gauge as well. That being said the gauges are great. They target superheat, sub cooling, etc. They take the guess work out of charging a unit.
HVAC Guy
Waterford, NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?