Apply to be a TradeMaster!
Main product image of SMAN360, 3-Port Digital Manifold w/ Micron Gauge
Magnifying glass
Hover image to zoom

SMAN360, 3-Port Digital Manifold w/ Micron Gauge

SKU:
SMAN360
Rating:
(7)
Q&A:
(5)
SMAN360, 3-Port Digital Manifold w/ Micron Gauge
Magnifying glass
Hover image to zoom
SMAN360 has been discontinued
Discontinued March 25, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
SM382V, 3-Port SMAN Digital Refrigerant Manifold w/ Micron Gauge
SKU:SM382V
(0)
Order by today, receive 17 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

What's Included:
  • 3-port Digital Manifold - SMAN360
  • 2 Type-K Pipe Clamp Thermocouples - ATC1
  • Padded Carrying Case - ANC10
  • 6 AA Batteries
  • Built-in Micron Gauge
Overview:

The SMAN360 automatically calculates target superheat, so HVACR professionals don't have to worry about guesswork or manual calculations. WIth the SMAN360 you also get a built-in micron gauge with resolution from 50 to 9,999. Plus the vacuum gauge in the SMAN360 digital refrigerant manifold has a micron alarm which allows technicians to set the alarm to a chosen micron level, and when the vacuum reaches that level, the alarm will sound, freeing you up to keep working when pulling a vacuum.

In addition the SMAN series are the only manifolds with the ability to perform a linear adjustment of the pressure sensors based on refrigerant type, temperature, and pressure, and it's so easy, you can do it right in the field.

By combining new technology and its rugged design with an intuitive, easy-to-use interface, the SMAN360 makes it easy for you to quickly maximize the efficiency of any A/C or refrigeration unit. And because they're built by the HVACR industry's leading innovator, you know it's packed with the features you want.

Features
  • Target superheat
    • Automatically calculated from measurements taken
    • No guesswork or manual calculations
  • Superheat and subcooling calculated and displayed simultaneously
  • Backlit display
  • Micron gauge
    • Alarm, stopwatch, and rate indicator
    • 50 to 9,999 resolution
  • 45 refrigerants with easy updates via mini USB connection
  • All measurements in clear sight

Specs

Type:

Digital Manifold

Application:

HVAC

Operating Environment:

32°F to 122°F at <75% RH

Ports:

3

Battery Type:

6 x AA

Battery Life:

350 hours (without backlight and vacuum)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
29%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

yes i would

im so glad brough this product
j j
richmond va
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will make other purchases in the very near future.

I have no negative comments to say about this product gauges are very accurate installing or working on an A/c unit has never been so pleasant taking the guesswork out completely.
Mr.OBrien
Dallas,Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this Product!

These gauges take all the guesswork out of calculating superheat and sub cooling, definitely save time
Jake
Little Rock Arkansas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A great SMAN 360

I use this product to maintain and check the rental houses, to make sure all hvac are within specs...
olc
Dallas, TX
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!!!!

Makes the job quick and easy and it's very easy to use.
John
Burma Vista, VA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fantastic

exactly what we were hoping for thank you so much
Kathi
largo
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right tool for the job!

What I like most about this product that it has a micron gauge built in. This unit also cuts down on the need for multiple manifold sets because it has 45 types of refrigerants already built in. It's nicely made and easy to use.
Lewis
Kershaw, SC
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: What's The Warranty?

Asked by Steve0 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This meter is warranted against defects in material or workmanship for one year from date of purchase from an authorized Fieldpiece dealer. Fieldpiece will replace or repair the defective unit, at its option, subject to verification of the defect.

Was this review helpful to you?

Q: does it come with thermo couples to measure wet and dry bulb

Asked by Sean 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, the only thermocouples included with the SMAN360 is the ATC1's.

Was this review helpful to you?

Q: What is the maximum pressure that the pressure transducers can handle

Asked by Bob 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

580 PSI working, but 800PSI overload.

Was this review helpful to you?

Q: Are hoses included with this product?

Asked by j.r 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no, they are not.

Was this review helpful to you?

Q: will it target superheat and subcool, beginner TECH

Asked by art 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The SMAN 360 allows you to target superheat while monitoring how your charge is affecting actual superheat and subcooling. The SMAN 440 will allow you to target both superheat and subcooling in real time wireless measurements so you can see how the charge is affecting the measurements.

Was this review helpful to you?