Apply to be a TradeMaster!
Main product image of SMAN440, 4 Port Wireless Digital Manifold w/ Pipe Clamps and Padded Case
Magnifying glass
Hover image to zoom

SMAN440, 4 Port Wireless Digital Manifold w/ Pipe Clamps and Padded Case

SKU:
SMAN440
Rating:
(0)
Q&A:
(0)
SMAN440, 4 Port Wireless Digital Manifold w/ Pipe Clamps and Padded Case
Magnifying glass
Hover image to zoom
SMAN440 has been discontinued
Discontinued March 25, 2019
This product was discontinued by the manufacturer.

Description

HVACR professionals can do more with the SMAN440 wireless 4-port digital manifold. This innovative digital manifold displays all the readings technicians need at one time, on a large, easy-to-read display: 2 pressures and 7 temperatures. So HVACR pros can view things like target superheat, and superheat and subcooling all at one time. Plus the wireless capabilities allow techs to make system adjustments while seeing in real-time how the changes are affecting the system.

The large 3/8" full bore manifold and VAC port can be used for quick recovery and evacuation. And the SMAN440 can send and receive wireless measurements for further diagnosis, data logging, and reporting.

Features
  • Measures:
    • 2 Pressures
    • 2 Temperatures
    • Vacuum in Microns
  • Calculates:
    • Superheat
    • Subcooling
    • Target Superheat
    • Vapor Saturation
    • Liquid Saturation
    Wireless Advantage
    • Receive indoor wet bulb and outdoor dry bulb measurements for live target superheat (additional instruments required).
    • Send measurements to Fieldpiece wireless system analyzers for diagnostics, data storage, and reporting.
  • 4 Ports for One Time Hookup
    • Connect to high side, low side, vacuum pump, micron gauge, and recovery machine (or refrigerant tank). Then use the valves as needed to recover, evacuate and charge the system.
  • Display Designed for HVACR
    • Huge screen with the information you need.
    • No more cycling through temperatures.
    • Calculated and measured values all shown.
    • Expanded temperature tolerances allow for testing in refrigerators and on rooftops.
    • Rugged polycarbonate LCD cover.
  • Temperature Solutions
    • Pipe clamps grip tight for speed and accuracy.
    • External cal. pots for easy field calibration.
  • Reliable Regardless of Elevation
    • Absolute pressure sensors give you accurate readings at any elevation.
  • Lab Quality 2-Point Field Calibration
    • Calibrate pressure sensors to the known pressure of your refrigerant tank at a known temperature for high accuracy over the entire pressure range.
  • Plus:
    • Front facing hose seats limit dirt and grime entering your manifold.
    • Sight glass to view refrigerant flow.
    • 45 refrigerants listed in order of popularity.
    • Receive free future product updates through Mini-USB port.
    • Pipe clamp storage posts.
    • Auto-Power-Off (APO).
    • NIST traceable.

    Includes
    • 4-port Digital Manifold - SMAN440
    • 2 Type-K Pipe Clamp Thermocouples - ATC1
    • Padded Carrying Case - ANC10
    • 6 AA Batteries

Specs

Type:

Digital Manifold

Application:

HVAC

Wireless Range:

Up to 100 feet

Operating Environment:

32°F to 122°F at <75% RH

Ports:

4

Battery Type:

6 x AA

Battery Life:

350 hours (without vacuum, backlight and wireless)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need