Apply to be a TradeMaster!
Main product image of SMAN460, 4 Port Wireless Digital Manifold w/ Micron Gauge
Magnifying glass
Hover image to zoom

SMAN460, 4 Port Wireless Digital Manifold w/ Micron Gauge

SKU:
SMAN460
Rating:
(5)
Q&A:
(1)
SMAN460, 4 Port Wireless Digital Manifold w/ Micron Gauge
Magnifying glass
Hover image to zoom
SMAN460 has been discontinued
Discontinued April 1, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
SM482V, 4-Port SMAN Digital Refrigerant Manifold w/ Micron Gauge
SKU:SM482V
(4)
Order by today, receive 49 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

The SMAN460 wireless four-port digital manifold is the top-of-the-line Fieldpiece manifold. It has more features and benefits than any other manifold on the market. With target superheat automatically calculated, simultaneous superheat and subcooling, all 9 measurements displayed on the large, easy-to-read screen, extra large 3/8' full bore and 4th VAC port, and wireless measurements for real-time system diagnosis and charging, the SMAN460 is the manifold HVACR pros trust to do more. Plus it has a built in micron vacuum gauge which gives technicians the ability to set high and low alarms, and a stopwatch, as well as view the micron rate of change.

Includes
  • 4-port Digital Manifold - SMAN460
  • Built-in Micron Gauge
  • 2 Type-K Pipe Clamp Thermocouples - ATC1
  • Padded Carrying Case - ANC10
  • 6 AA Batteries

Features
  • Measures:
    • 2 Pressures
    • 2 Temperatures
    • Vacuum in Microns
  • Calculates:
    • Superheat
    • Subcooling
    • Target Superheat
    • Vapor Saturation
    • Liquid Saturation
  • 3/8" Vacuum Port for Faster Evacuations
  • Communicates Wirelessly with Fieldpiece Wireless Instruments
  • Expanded Temperature Tolerance to go from Freezers to Rooftops
  • Large Screen with All Measurements in Clear Sight
  • 45 Built in Refrigerants
  • Easy Future Refrigerant Updates via Mini USB Cable (cable not included)

Specs

Type:

Digital Manifold

Application:

HVAC

Wireless Range:

Up to 100 feet

Operating Environment:

32°F to 122°F at <75% RH

Ports:

4

Battery Type:

6 x AA

Battery Life:

350 hours (without vacuum, backlight and wireless)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

bad batteries

Good product,would be nice if the batteries that it came with would only work
D.S
Missouri
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again, for sure

i like the product very much, it does make the life very easy. accurate and professional
AdvancedDuctTesting
San Jose, ca
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm stupid in love with supply house!

It works perfectly and my expectations were met wonderfully.
Ars
Missoula,mt
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

Everyday
Man/job
Florida
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

awesome

All the bang for your buck..if your serious about accurate reading and a durable product you have to get this manifold for your arsenal. .life time updates..what more xxx an you want!
KJP
Milton Fl
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this product waterproof? My SMAN3 had repeated water-related problems. It wasn't remotely waterproof. The circuit board had water damage, and was determined not worth repairing by my company.

Asked by Ron 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, its not waterproof.

Was this review helpful to you?