Pipe Fittings & Nipples

Copper Fittings

Copper Fittings play a pivotal role in many plumbing and heating applications. We of

PVC Fittings

PVC Fittings come in many types and sizes. These PVC Fittings are manufactured by Spe

Black Fittings (Domestic)

Black Fittings or Black Pipe Fittings come in many different types and sizes. These

Black Fittings (Imported)

This category contains a wide variety of imported black fittings manufactured by Jina

Black Nipples (Domestic)

Domestic Black Nipples come in many thread sizes and lengths. These black pipe nipple

Black Nipples (Imported)

Black Nipples come in many thread sizes and lengths. These black pipe nipples allow

Copper Press Fittings

This section contains copper press fittings manufactured by JW & Viega.

Brass Nipples

Brass Nipples or Brass Pipe Nipples are commonly used for plumbing applications.

Brass Fittings

Brass Fittings or Brass Pipe Fittings come in many different types and sizes.

Copper Tubing

We offer a wide range of copper tubing including Type L Copper Tubing, Type K Copper

Copper DWV Fittings

Copper DWV Fittings also known as Copper Drain-Waste-Vent Fittings come in many sizes

Galvanized Fittings

Galvanized Fittings - Ward Galvanized Fittings - Galavanized Pipe Fittings

Galvanized Fittings (Imported)

This category contains Imported Galvanized Fittings manufactured by Everflow Supplies

Galvanized Nipples

Galvanized Nipples - Glavanized Pipe Nipples

Cast Iron Fittings

Cast Iron Fittings or Cast Iron Pipe Fittings are commonly used for steam heating app

Cast Iron Drainage Fittings

WARD Cast iron drainage fittings are designed especially for drainage systems using w

Dielectric Unions & Nipples

Watts 3001A Dielectric Unions are used in commercial and residential applications to

Compression Fittings

This category contains a variety of compression fittings, including caps, sleeves, nu

No Hub Couplings

Large selection of No Hub Couplings, End Caps, and Mission Couplings.

Flexible Fittings

Here you can find a variety of Flexible PVC Fittings for all types of in-house and se

Flare Fittings

This category contains a variety of 45 degree flare fittings, including flare nuts, t

PEX Fittings

PEX Fittings are used to make PEX to PEX Connections, to connect PEX to a manifold, &

SharkBite Push-Fit Fittings

SharkBite Push-Fit Fittings are designed to simplify pipe installation. The fittings

Monoflo Tees

Copper Monoflo Tees

Stainless Steel Welded Nipples

This category contains Welded Stainless Steel Nipples manufactured domestically by Me

T304 Stainless Steel Fittings

This category contains various T304 stainless steel fittings manufactured by Merit Br

Stainless Steel Butt-Weld Fittings

This category contains butt-weld fittings all made of stainless steel, which were all

Stainless Steel ANSI Flanges

This category contains stainless steel ANSI flanges that are manufactured by Merit Br

Chrome Brass Nipples

Chrome-Plated Brass Nipples or Chrome Brass Pipe Nipples are commonly used for plumbi

Chrome Brass Fittings

Chrome Brass Fittings or Chrome Brass Pipe Fittings come in many different types and

Black Schedule 80 Nipples

This category contains black schedule 80 nipples, for heavy duty purposes.

PVC Sch 80 Nipples

Schedule 80 PVC nipples allow two female ends in a PVC system need to be connected.

ABS DWV Fittings

This category contains ABS DWV Fittings that are manufactured by Nibco.

MegaPress Fittings

Viega MegaPress is the first carbon steel press system for water and gas and can be u

MegaPressG Fittings

This category contains the MegaPressG fittings manufactured by Viega.

BulkHead Fittings

This category contains various types of bulkhead fittings with various connection typ

Con-Stab Gas Fittings

This category contains Walrich Con-Stab gas fittings such as couplings, tees, riser a

Gruvlok Grooved Fittings

Gruvlok products set the industry standard for durability, efficiency and flexibility

Propress Stainless Fittings

Propress Stainless fittings ensure a consistent, strong, reliable, water/gas tight jo

Hose Barb Fittings

This category contains brass Hose barb fittings manufactured by Jones Stephens.

Garden Hose Fittings

This category contains garden hose fittings manufactured by Watts.

Valves

Ball Valves

Ball Valves come in many different sizes and variations. Here you can find sizes rang

Check Valves

A check valve ensures that water only flows in a single direction of a plumbing syste

Sillcocks - Hose Bibbs

This category contains hose bibbs as well as a variety of frost proof sillcocks by Mo

Gate Valves

1/2" to 4" threaded and solder end gate valves at competitive prices.

PVC Ball Valves

This category contains 770 Series PVC ball valves manufactured by Matco Norca. PVC v

CPVC Ball Valves

This category contains 771 Series CPVC ball valves manufactured by Matco Norca.

PVC Check Valves

Various check valves such as flapper check valves, true union check valves, and corro

Boiler Drains

Boiler Drains which are often referred to as Drain Cocks, come in 1/2" and 3/4" sizes

Stops & Risers

This category offers an assortment of Supply Stops and Risers

Gas Ball Valves (Gas Cocks)

Gas Ball valves which are also referred to as gas cocks are used for gas or propane l

Washing Machine Shutoff Valves

Series 2-M2 Duo-Cloz Manual Washing Machine Shutoff Valves are used in washing machin

Wye Strainers

This category contains cast iron, brass, and bronze Wye strainers manufacturered by W

Stop & Waste Valves

Stop and waste valves are used to prevent the flow of water rather than regulate its

Solenoid Valves

This section contains many different types of Asco RedHat Solenoid Valves.

Globe Valves

This category contains Glove Valves manufactured by Webstone Valves.

Air Cocks

This category contains Air Cocks manufactured by Apollo Valves. Air cocks provide an

Needle Valves

This category contains needle valves that are manufactured by various manufacturers.

Top Brands

We stock only the best Fittings & Valves brands on the market.

Rifeng Uponor Cash-Acme Cello