Apply to be a TradeMaster!
Main product image of Carbon Monoxide (CO) Gas Detector
Magnifying glass
Hover image to zoom

Carbon Monoxide (CO) Gas Detector

SKU:
700439
Rating:
(0)
Q&A:
(0)
Carbon Monoxide (CO) Gas Detector
Magnifying glass
Hover image to zoom
700439 has been discontinued
Discontinued July 10, 2019
This product has been discontinued.

Product Highlights

–
Product Highlight: Fuel Type
Carbon Monoxide

Description

–
The Flowtech Safety Systems detects dangerous levels of Gas or LPG and CO. Once a leak is detected a signal is sent to the control panel which activates the auto shut-off ball valve. Cutting off the danger from the source which saves lives and prevents illnesses from CO.

Features
  • The shut off kicks in if it detects 30 PPM over 120 minutes
  • Shut-off kicks in if it detects 30 PPM over 120 mins., 50 PPM over 60-90 mins., 100 PPM over 10-40 mins., 300 PPM over 3 mins., or immediately at 400 PPM (UL Standard is 70 PPM)
Install Info
  • Recommend CO Detectors be placed in every room with a fuel burning appliance.
  • Detectors come supplied with a back plate and two methods of fixing using either a single screw or two screw with approximately 48 inches of cabling
  • Place CO Detector approximately: 12" below ceiling level, 60" off the floor & within 13' to 16' away from a Gas Burning Appliance.
  • Before installing CO detector, verify wireless link to monitor can be received, ensure system operates correctly
  • Ensure Detector location can be connect to a required power supply.
    • Detectors can be power by plugging into the nearest outlet or hard wired, fished behind wall/ceiling to nearest power outlet or use a surface mounted wiring method.
  • If only one CO detector position near bedroom area so the alarm can be heard

Specs

–
Product Type:

Leak Detector

Fuel Type:

Carbon Monoxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm