Apply to be a TradeMaster!
Main product image of NG/LP Gas Detector
Magnifying glass
Hover image to zoom

NG/LP Gas Detector

SKU:
700538
Rating:
(0)
Q&A:
(0)
NG/LP Gas Detector
Magnifying glass
Hover image to zoom
700538 has been discontinued
Discontinued March 27, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Fuel Type
Propane, Natural Gas

Description

The Flowtech Safety Systems detects dangerous levels of Gas or LPG and CO. Once a leak is detected a signal is sent to the control panel which activates the auto shut-off ball valve. Cutting off the danger from the source which saves lives and prevents illnesses from CO.

Please note: For best detection, this product will detect either NG when mounted high, or LP when placed low

Features
  • Alarms after detecting a 1% rise in gas
  • Explosive Range: LP 2.1 - 9.6%, NG 5 - 15%
  • LP 1000-10000 PPM, NG 1000- 5000 PPM
  • CE - complies with the safety, health, environment, and consumer protection directives
  • Sensor is UL2075 and UL20304 approved for Visual and Audible Alarms (90 db)
Install Info
  • Recommend Detectors placed in every room with a gas fuel burning appliance (Burner, Stove, Dryer, etc.)
  • Detectors come supplied with a back-plate and two methods of fixing using either a single screw or two screw with approximately 48 inches of cabling
  • GAS Detector: Recommend placing Detector approximately 12" below ceiling level, at least 60" off the floor & within 13' to 16' away from a Gas Burning Appliance.
    • Detector can be placed on ceiling next to light and power source
  • LPG Detectors: must be installed at a low level due to the density of the gas.
  • Before installing detector, verify wireless link to monitor can be received to ensure system operates correctly
  • Ensure Detector location can be connect to a required power supply.
    • Detectors can be power by plugging into the nearest outlet or hard wired
  • If only one Gas detector is placed, install near the gas furnace area.

Specs

Product Type:

Leak Detector

Fuel Type:

Propane

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm