The Day Savers – A National Tradesmen Day Contest
Main product image of 1/4" Angle Brass Pigtail
Magnifying glass
Hover image to zoom

1/4" Angle Brass Pigtail

Brand:
OMI Parts
SKU:
PIGTBRA
Rating:
(4)
Q&A:
(0)
1/4" Angle Brass Pigtail
Magnifying glass
Hover image to zoom
$10.95 each
In Stock
In Stock
Get 71 Tomorrow, Sep 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Body Pattern
Angle
Product Highlight: Material
Brass

Description

1/4" Angle Brass Pigtail

Specs

Application:

Heating

Size:

1/4"

Body Pattern:

Angle

Material:

Brass

Type:

Pigtail

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1/4" Angle Brass Pigtail
1/4" Angle Brass Pigtail
SKU: PIGTBRA
(4)

You May Also Need

1/4" FIP Brass Tee (Lead Free)
SKU: BRT025
Bluefin

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Yes I would reorder it wined I need it.

All come in as order too me; I am a retired Steam Filter from Local 137 Springfield, Illinois.
Big Rich
Riverton, Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

No complaints
mike
Jessup, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Glad this part was available, thanks
Tick
Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pigtail Loop

This boiler Loop was the perfect solution to replace the one made of iron with a very tight and crimped circular Loop which made it very difficult to clean out and unclog. This was the perfect solution as there is no crimp in the loop.
Freddie
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy