Shop Grundfos ECM Promotion
Main product image of UP26-99F, Circulator Pump, 1/6 HP, 115 volt
Magnifying glass
Hover image to zoom
UP26-99F, Circulator Pump, 1/6 HP, 115 volt
Magnifying glass
Hover image to zoom
52722355 has been discontinued
Discontinued October 9, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt
Brand:
Grundfos
SKU:52722512
(78)
Order by today, receive 370 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
34 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Designed primarily for closed-loop heating applications, this Grundfos circulating pump (52722355, UP26-99F) makes a great addition to your next job involving hydronic, fan coil, solar and radiant heating systems. It’s constructed from durable cast iron and has built-in motor protection and a whisper-quiet operation to please your clients. This Grundfos circulation pump uses a GF 15/26 flange connection and features a single-speed design with a wet-rotor fluid movement and can be used with a variety of accessories for multiple applications.

Specs

–
Material:

Cast Iron

Amperage:

2.15

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

145

Type:

1-Speed Pump

Horse Power:

1/6

Max Flow (GPM):

34

Flow Range (GPM):

0-34

Head Range (ft.):

0-32

Max Head (Ft):

32

Hertz:

60

Phase:

1

RPM:

3000

Temperature Range (F):

36°F - 230°F

Connection Size:

1"

3/4"

1-1/4"

1-1/2"

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Max Pressure (PSI)
Type
Max Flow (GPM)
Temperature Range (F)
CURRENT ITEM
115V
145
1-Speed Pump
34
36°F - 230°F
115V
145
Circulator Pumps
34
32°F to 104°F

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.94 out of 16 reviews
100% would recommend this product
4.94
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 16 reviews

Gundfos makes a great pump

I replaced a 37 year old Gundfos pump that had just developed a noisy bearing. Ordered a replacement Gundfos from Supply House. Next day, free delivery and $80 less that a local wholesale supplier. Very happy.
MDOTGUY
Grand Rapids, Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly, very fast service and a fair price

Sorry for the slow review, there were electrical hookup problems unrelated to the pump in the system. Replaced 2 smaller pumps with this one on a hot water solar system.
Wild Bill
Erie, CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great in the proper application

used a pair of these to pump water from a hot water storage tank to an 80 gallon walk in bath tub. Fill time takes about 4 minutes with approx. 11 feet of head. Works great.
tom
colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as promised, boiler no longer returns an error

Our boiler was turning off often due to return water being too hot. We replaced this part and now it works.
Victor
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump! Would buy again!

We use this pump to pump out hot water out of our cheese vat, it is fast and works great!
Kelli
MO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality replacement

factory fresh no second hand..
motor man
Huntington,WV
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Grundfos

The exact replacement pump I needed, fast service, received in great packaging to prevent damaged goods.
Woody
New Straitsville Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

circulation ump

Right product, right price! Fast delivery
Sasseginaga
Urbana, Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service. I bought the pump for my outdoor wood stove ni

I put the pump on the shelve when pump goes out i have one on hand
Turbo snitker
Waukon
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Replacement

My existing UP26-99F was getting very noisy and I wasn't thrilled about paying a plumber retail for a new pump plus service call fees. The only issue I had out of the box was the direction of flow was just the opposite of what I needed. I removed the four hex bolts, turned the unit 180 degrees and replaced the bolts. No hassle at all. The mounting was straight forward as were the electrical connections. After about 10 minutes of running, any air that had displaced the water in the original pump was replaced by water and I once again had a very quiet pump.
EXPC75
Traverse City, MI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

9 Questions
9 Questions
ASK A QUESTION

Q: The Laars parts catalogue asks for UP 26-99 F (single speed) but the plumber installed UP S26-99 FC (three speed). Any problem with that? Further, the Grundfos instructions call for the terminal box to be installed either side of the pump, it was installed on top of the pump. Any reasons for the Grundfos instructions? Thanks

Asked by Pete 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Pete, You should contact Grundfos directly for those questions, as one of their technicians will be the best contact to help you out.

Was this review helpful to you?

Q: is it possible that the motor runs but pump does not. It did run a short time without water.

Asked by Brad 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the pump should never run without water and cause the pump to fail. A professional should come and diagnose whether the full pump needs to be replaced or not.

Was this review helpful to you?

Q: GREETINGS...I CURRENTLY HAVE A RADIANT FLOOR HEATING SYSTEM AND AM USING GRUNFOS UPS15-58FC PUMPS FOR ZONE CONTROL...I HAVE A PROBLEM WITH THE HEAD AND GPM OF THE 58FC PUSHING WATER TO THE FURTHEREST AND HIGHEST 3RD FLOOR OF THE HOUSE...WHAT ARE MY OPTIONS USING CURRENT FLANGE TO FLANGE TO BOOST GPM / HEAD AND 3 SPEED IF POSSIBLE...UPS26-99F? BUT THAT IS ONLY ONE SPEED...PLEASE ADVISE...THANKS...

Asked by DR JEFF 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The UPS26-99FC is a 3 speed pump as well (sku 52722512) and has a range of 0-33 GPM and 0-29 FT of Head. So that does seem to be a possibility to replace the UPS15-58FC but compare the pumps curves to see if the ranges fit what is needed for the application.

Was this review helpful to you?

Q: Does this have a 1" Flange?

Asked by 9fingers 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This pump is flanged, with available flange options of 3/4", 1", 1-1/4", 1-1/2". The flanges are purchased separately as they are based on the pipe size. So the 1" flanges would have to be purchased separately, sku is 519602.

Was this review helpful to you?

Q: will this mount up to my existing taco flange.have 0011 now.will this fit.

Asked by russell 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, it will they both use a standard oval 2 bolt flange.

Was this review helpful to you?

Q: Can the bearings be replaced and if so how do you remove the old bearings.

Asked by none 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The bearings cannot be replaced. Only the cartridge assembly (part 526062), flange gasket (part 510179), and terminal strip kit (part 525277) are listed as replacement parts.

Was this review helpful to you?

Q: What is warranty?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Grundfos Pumps Corporation (Grundfos) are warranted to the original user only to be free of defects in material and workmanship for a period of 24 months from date of installation, but not more than 30 months from date of manufacture.

Was this review helpful to you?

Q: I purchased a UPS26-99 pump, which came with two square o-rings. I also purchased a flange set which included two flange shaped gaskets. Which of the two, the o-ring, or gasket, should I use. I am mating one flange to an existing flat plate flange which is part of a water tank, the other to the flange set I purchased. Thanks!

Asked by Bill 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would recommend using the o-ring type gasket.

Was this review helpful to you?

Q: ca these be used for chilled water systems?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can use this pump for chilled water. Its temperature range is 32°F-230°F.

Was this review helpful to you?