Apply to be a TradeMaster!
Main product image of Foot Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (40VA), AT140A1018
Magnifying glass
Hover image to zoom

Foot Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (40VA), AT140A1018

Brand:
Resideo
SKU:
AT140A1018
Rating:
(7)
Q&A:
(1)
Foot Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (40VA), AT140A1018
Magnifying glass
Hover image to zoom
$31.21 each
In Stock
In Stock
Get 115 Tomorrow, Aug 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Clamp, Foot, Plate
Product Highlight: Temperature Range (F)
-20°F - 105°F
Product Highlight: Height
3-3/16"
Product Highlight: Depth (Inches)
3-1/8" Depth

Description

Metal end bells included

Provide power to 24 Vac circuits in heating/cooling control systems. Intended for use in systems with predictable, uniform loads. Can be used in any application that does not exceed the listed ratings.

Features
  • Rated at 40 VA.
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4 inch (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.
Specifications
  • Description: Foot mounted 120/208/240 Vac Transformer with 9 in. lead wires and metal end bells
  • Electrical Ratings -Primary Voltage: 120 Vac, 208 Vac, 240 Vac
  • Electrical Ratings -Secondary Voltage: 27 V.O.C.
  • Frequency: 60 Hz
  • Mounting: Foot mounted, plate mounted on 2x4 in. or 4x4 in. outlet box, clamp mounted using outlet box knockout, or panel mounted
  • NEMA Rating: No
  • Electrical Connections (Primary)(in.): 9 in. leadwires
  • Electrical Connections (Primary)(mm): 229 mm leadwires
  • Electrical Connections (Secondary)(in.): (2) screw terminals
  • Electrical Connections (Secondary)(mm): (2) screw terminals
  • Electrical Ratings -Output: 24 Vac at 40 VA
  • Dimensions (in.): 3 3/16 in. high x 2 3/8 in. wide x 3 1/8 in. deep
  • Dimensions (mm): 81 mm high x 60 mm wide x 79 mm deep
  • Temperature Ratings (F): -20 F to +105 F
  • Temperature Ratings (C): -29 C to +41 C
  • Approvals, Underwriters Laboratories Inc UL Listed: A,C,F models. File # E14881
  • Approvals, Canadian Standards Association CSA Certified: A & B models.

Specs

Application:

24v Controls

Voltage (Primary):

120V

240V

208V

Voltage (Secondary):

27 V.O.C.

Width:

2-3/8"

Height:

3-3/16"

Depth (Inches):

3-1/8"

Wiring:

2 Screw Terminals

Electrical Output:

24 Vac at 40 VA

Hertz:

60

Temperature Range (F):

-20°F - 105°F

VA Rating:

40

Mount:

Clamp

Foot

Plate

Features:

Metal End Bells

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Compare Similar Products

Brand
VA Rating
Mount
CURRENT ITEM
Product Image of Foot Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (40VA), AT140A1018
Foot Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (40VA), AT140A1018
SKU: AT140A1018
(7)
40
Clamp
Foot
Plate
40
Multi

You May Also Need

2 Pole Contactor (24V, 40 Amp)
SKU: C240A
Packard

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Would definitely buy from again

Great to do business with. Super fast shipping and very helpful.
Valerie
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Transformer for furnace

Top notch company ! and very fast delivery, was able to cut out the middle man....
Bo
Kcmo
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I like mounting these to electrical boxes to hide high voltage connections
red
Gadsden Al
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, works as it should

Used it for my UV line on my furnace.
Dalejr.
Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Delivery

Exactly as order with a great price and quick delivery!
Linda
WI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super fast delivery

The item was delivered the next door. The product was just right for the job. Will buy again.
Not handy Tom
Elmhurst, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

Bought for use In a small natural gas furnace. No problems mounting or connecting it.
Jeff
Maple Grove, MN
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: i have a thermostat low voltage but the line coming to the thermostat is hi voltage how can i hock up the thermostat.thank you.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You don’t need a transformer. The wire will switch 24v.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy