Apply to be a TradeMaster!
Main product image of Pressuretrol Controller w/ Subtractive: 1 psi to 5 psi Differential Pressure, PA404A1025
Magnifying glass
Hover image to zoom

Pressuretrol Controller w/ Subtractive: 1 psi to 5 psi Differential Pressure, PA404A1025

Brand:
Resideo
SKU:
PA404A1025
Rating:
(0)
Q&A:
(0)
Pressuretrol Controller w/ Subtractive: 1 psi to 5 psi Differential Pressure, PA404A1025
Magnifying glass
Hover image to zoom
$253.69 each
In Stock
In Stock
Get 8 Tue, Jun 16
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Switch Action
Makes at set point minus differential on pressure fall, Breaks at set point on pressure rise
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Min Pressure (PSI)
3 PSI
Product Highlight: Max Temp (F)
150°F Max Temp

Description

Overview:
The PA404 is a series 40 (2-wire, SPST) pressuretrol controller for use in 24, 120, 240 or 277 volt control circuits or in self powered (millivoltage) applications. Features:
  • 3-15 Psi Adjustable Pressure Range
  • The PA404A is a pressure actuated high limit, safety control for steam heating boilers; it breaks an electrical circuit to shut down the burner if steam pressure rises above a safe level.
  • The PA404B is used with suspension-type unit heaters to make the fan circuit when a pressure rise indicates the presence of steam.
  • Each model contains an SPST MICRO SWITCH snap-acting switch.
  • Sensitive pressure-actuated diaphragm expands or contracts with pressure variations, moving a lever mechanism which operates the snap switch.
  • A screw on top of the case allows set point adjustment without removing the cover.
  • Differential is adjusted by means of a dial located inside the case.

Specs

Switch Action:

Makes at set point minus differential on pressure fall

Breaks at set point on pressure rise

Pressure Range:

3 to 15 psi

Max Pressure (PSI):

50

Min Pressure (PSI):

3

Pressure Differential:

1 Psi to 5 Psi

Max Temp (F):

150°F

Min Pressure Differential (PSI):

1

Max Pressure Differential (PSI):

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy