Apply to be a TradeMaster!
Main product image of AquaPUMP Hydronic 3-Speed Circulator Pump, 45 GPM, PC3F4344IUF00
Magnifying glass
Hover image to zoom

AquaPUMP Hydronic 3-Speed Circulator Pump, 45 GPM, PC3F4344IUF00

Brand:
Resideo
SKU:
PC3F4344IUF00
Rating:
(1)
Q&A:
(0)
AquaPUMP Hydronic 3-Speed Circulator Pump, 45 GPM, PC3F4344IUF00
Magnifying glass
Hover image to zoom
$506.17 each
In Stock
In Stock
Get 2 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Max Flow (GPM)
45 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Temperature Range (F)
32°F to 104°F

Description

The PC3F in-line , wet rotor circulator with universal flange is designed for applications in closed loop hydronic heating and cooling systems, as well as in solar powered systems. The pump is non-submersible and for use in dry, frost free, well ventilated installations.

Features:
  • Universal flange
  • 8-1/2" Flange to flange
  • 145 psi Maximum water pressure
  • 230° F (110° C) Maximum fluid temperature
  • Three speed (manual selector) speed is set via rotary switch integrated in the terminal board
  • Speed 1 pulls 0.3 amps and 32 watts, speed 2 pulls 0.5 amps and 55 watts and speed 3 pulls 0.75 amps and 85 watts
  • The 3-speed in-line wet rotor circulator is designed for closed-loop hydronic heating and cooling systems

Specs

Type:

Circulator Pumps

Max Flow (GPM):

45

Voltage:

115V

Max Pressure (PSI):

145

Temperature Range (F):

32°F to 104°F

Housing Material:

Cast Iron

Speeds:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Type
Max Flow (GPM)
Voltage
Max Pressure (PSI)
Temperature Range (F)
CURRENT ITEM
Product Image of AquaPUMP Hydronic 3-Speed Circulator Pump, 45 GPM, PC3F4344IUF00
AquaPUMP Hydronic 3-Speed Circulator Pump, 45 GPM, PC3F4344IUF00
SKU: PC3F4344IUF00
(1)
Circulator Pumps
45
115V
145
32°F to 104°F
3-Speed Pump
63
115V
145
36°F - 230°F

You May Also Need

1-1/2" Circulating Pump Check Valve, PCV150
SKU: PCV150
Resideo

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Failed after 13 months

The product was installed 13 months ago and it is now leaking into the motor housing with a drip about every 12 seconds.
Lynn
Hillsboro, Oregon
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy