Apply to be a TradeMaster!
Main product image of Protectorelay Oil Burner Control with 45 seconds Lock Out Timing, R8184M1051
Magnifying glass
Hover image to zoom

Protectorelay Oil Burner Control with 45 seconds Lock Out Timing, R8184M1051

Brand:
Resideo
SKU:
R8184M1051
Rating:
(31)
Q&A:
(2)
Protectorelay Oil Burner Control with 45 seconds Lock Out Timing, R8184M1051
Magnifying glass
Hover image to zoom
$264.33 each
In Stock
In Stock
Get 29 Mon, Jul 27
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

R8184M1051 is the suggested replacement for discontinued Oil Burner Control R8184M1002.


Provides automatic, nonrecycling control of an intermittent ignition oil burner system.


 Specifications 

  • Controls oil burner, oil valve (if desired) and the ignition transformer in response to a call for heat.
  • Solid state flame sensing circuit.
  • LED on terminal strip indicates system lockout.
  • Remote lockout indication available on some models.
  • Enclosed safety switch with external reset button.
  • Manual trip lever opens safety switch for system maintenance.
  • Mounts on standard 4 x 4 in. junction box; select models may be mounted directly on burner housing.
  • C554A Cadmium Sulfide Flame Detector and 24 Vac thermostat required.



 Features 

  • Description: Protectorelay Oil Burner Control with 45 seconds lock out timing
  • Ignition Type: Intermittent
  • Timing, Safety Switch: 45 sec.
  • Mounting Bracket: Mounts on standard 4 x 4 in. junction box
  • Electrical Ratings (Full Load): 7.4 A @ 120 Vac; 3.7 a @ 240 Vac
  • Electrical Ratings (Locked Rotor): 44.4 A @ 120 Vac; 22.2 A @ 240 Vac
  • Alarm Load Ratings (Pilot Duty): 75 VA @ 120/240 Vac, 50-60 Hz; 25 VA @ 24V, 50-60 Hz
  • Alarm Load Ratings (resistive): 1.5 A @ 120/240V, 50-60Hz; 3 A @ 24 V, 50-60 Hz
  • Dimensions: 4 3/8 in. high x 4 1/8 in. wide x 2 1/2 in. deep
  • Temperature Range: -40 F to +130

Specs

Lockout Timing:

45 Seconds

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Single Stage CleanCut Pump, 3 GPH (120V)
SKU: PF20322U
R.W. Beckett

Product Reviews

4.94 out of 31 reviews
100% would recommend this product
4.94
out of 31 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 31 reviews

My bad, but SupplyHouse is Great!

Our family uses a dinosaur oil heater that works fantastic when its working. Unfortunately I made the mistake of ordering the wrong item from another online vendor, somewhere in Kentucky, and they did not honor any of their return policy. Thankfully SupplyHouse does. Because when I ordered the correct item from them I soon discovered a larger problem that led to a professional repair. I really appreciate that SupplyHouse honored their return policy, and were very easy to deal with. I confidently stand behind their service, quick delivery, and great online experience. I most definitely suggest them as your first place to call. Ironically, my professional service had SupplyHouse printed all over their parts too.
Scooter
Ferndale, Washington
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

There are better ways to control a burner than this, but if this is what you have, than this works fine!
Hareboy
Milwaukee
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent price!!

We had the ignitor go out on our furnace. Was quoted $$$$ by a furnace company. Found on your site for way less. Shipping was very fast and we had our furnace fixed immediately. Thank you for the excellent product and fast shipping!!
Beach
Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

Great service.
thegame8539
Pulaski, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great!

Easy to Install
Rotton
Cincinnati Oh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised, fast delivery, world class service

The best!!!
George
Poconos, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

Quick delivery
Stein
Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, fast delivery.

I needed it, found best price and delivery right here at Supply House.
Ed
Mass.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised

Swapped out, old unit was not putting out 24v ac. Removed old and wired new exactly the same way and now I have heat and AC working! Not worth paying hvac tech 1K to swap out.
Zozo
Boston, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like a charm

Initially I was apprehensive about this purchase because it did not match the part numbers on my old burner. However, it has worked like a charm!
Nancy
Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: MY R8184M 1051 COMES ON THEN STARTS CLICKING ON AND OF CONTINUOSLY. if i push on the green board up or down it stops. any suggestions

Asked by chuck 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

you should have professional diagnose the problem

Was this review helpful to you?

Q: do it control both heat and air condition

Asked by mike 14 years ago

Add your answer

* Required Field
- Another PexSupply Customer

In answer to your question "do it control heat and air condition" - in short NO. This relay is to safely go through a start sequence to fire the furnace and shut it down if the flame goes out for any reason. Your thermostat should have a selector switch where you can select heat -off- cool, select cool to turn the air conditioner on then set the desired temperature with the thermostat. You may have to also turn on a master power switch. For best advice call your local heating/air conditioner maintenance man. Garry

Was this review helpful to you?
- Another PexSupply Customer

yes, controls the blower

Was this review helpful to you?
- Another PexSupply Customer

Yes, this type of Oil-Burner / Air Conditioning Control includes the circutry to run Heat and A/C both. It prevents each system from running at the same time. You will also need a separate Relay to turn your Main, House Air Blower on when the Thermostat calls for A/C. The Blower Temperature Control on the Furnace Flu controls the Main Blower relative to the Heat. The Thermostat when set to A/C controls the Main Blower separate of the Heat.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy