Apply to be a TradeMaster!
Main product image of 24 Vac Electric Furnace Sequencer
Magnifying glass
Hover image to zoom

24 Vac Electric Furnace Sequencer

Brand:
Honeywell
SKU:
R8330D1039
Rating:
(15)
Q&A:
(4)
24 Vac Electric Furnace Sequencer
Magnifying glass
Hover image to zoom
R8330D1039 has been discontinued
Discontinued August 26, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
Relay
Brand:
Lennox
SKU:15P09
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
-20°F to 150°F

Description

–
Features
  • Isolated fan switch has positive interlock to assure fan is on when the element is on, and fan is off when the element is off.
  • Replaces any of the ten models in our line and many competitive devices.
  • Combination rating on the first element switch allows replacing devices having fan and first element controlled by the same switch without rewiring the furnace.
  • Auxiliary switch controls a second R8330 in application with more than three elements.
  • Cycles ON within two minutes, OFF within four minutes.
  • Ten-second minimum delay between stages (makes sequence and break sequence.)
  • Timings meet EEI-NEMA and ARI 280 Standards.
  • One control switches a fan and up to three elements on and off in sequence

Specs

–
Voltage:

24V

Temperature Range (F):

-20°F to 150°F

Hertz:

60

Contact Ratings:

1/3 hp; 7.2 A @ 120 vac

4.9 A @ 277 Vac

3/4 hp; 6.9 A @ 120 Vac, 208 Vac, 240 Vac

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of 24 Vac Electric Furnace Sequencer
24 Vac Electric Furnace Sequencer
SKU: R8330D1039
(15)
24V
480V
120v
240v

Product Reviews

4.93 out of 15 reviews
100% would recommend this product
4.93
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 15 reviews

Works great.

An exact match Lennox E11Q3-751-1P.
DougL
St Louis
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

As described. Installed in no time and worked perfectly
Sparky
Milford, Ia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

It worked fine
Red
Castle Rock,Wa.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would feel comfortable purchashing this product again

I installed this in an old Tappan electric furnace and works great. Also, the product arrived in 3 days using regular shipping.
Gary Landlord
Prairieville Louisiana
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and service

Customer service very helpful. Ordered different parts in the past. Very reliable.
Anna
Lombard IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast and easy!!!!!

I ordered and heat sequencer for my electric furnace, it came defective and i called customer service. They sent me another sequencer asap and works perfect. The customer service rep was very polite. I would definitely buy from supplyhouse again.
eddy nebraska
Crete Nebraska
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

Served the purpose got heat very happy
Walt
Dale city va
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

24Vac electric furnace Sequencer

good product
sam shah
cleveland, Ohio
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I ordered

Couldn't modify the unit because of resistive load. This unit can and will handle heating elements.
Runner
Graniteville, SC
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

24 Vac Electric Furnace Sequencer

Replaced an obsolete older version perfectly. The response of PexSupply was gratifying as I was without heat in my house and it arrived in Seattle from NY in two days from ordering it when the UPS delivery was to be 3 days.
Benny
Edmonds,Wa.
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Hi! Will relay sequencer R8330D replace R8330A? Thanks.

Asked by Nick 12 years ago

Add your answer

* Required Field
-

Yes, it did for me and is listed as such on the spec sheet.

Was this review helpful to you?

Q: What is the nominal resistance across the 24V control terminals?

Asked by Kayo 13 years ago

Add your answer

* Required Field
- Repair Guy

The HTR terminals measured 61 ohms. Hope this helps

Was this review helpful to you?
-

Can't swear to it, but I believe about 38 ohms. It's been a few years since I installed it.

Was this review helpful to you?

Q: Does this sequencer replace a White Rodgers 24A52-109? Looks quite a bit different. Thanks

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There is no listed replacement for the obsolete White Rodgers part 24A52-109.

Was this review helpful to you?

Q: Is this product the same as R8330D and will it work the same?

Asked by Handy Man 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This part replaces R8330D1005, R8330D1013, and R8330D1047.

Was this review helpful to you?
- Benny

Yes

Was this review helpful to you?
- sam shah

yes, it will work. I installed one a few years ago and it worked for 3 years. i had to replace it and works fine

Was this review helpful to you?