Apply to be a TradeMaster!
Main product image of T410 White, Electric Heat Thermostat, w/ Pos Off Switch, T410B1004
Magnifying glass
Hover image to zoom
T410 White, Electric Heat Thermostat, w/ Pos Off Switch, T410B1004
Magnifying glass
Hover image to zoom
T410B1004 has been discontinued
Discontinued August 4, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Non-Programmable Line Volt Thermostat for Electric Heating (DPST), TH114-A-240D-B
SKU:TH114-A-240D-B
(28)
Order by 6PM, receive 621 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
120v, 277v, 208V, 240v, Line voltage
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Color
White

Description

Economy thermostats that provide reliable line voltage control of resistive rated electric heating equipment. Snap-action switch makes heating circuit on temperature fall.

Specifications
  • Description: White Electric Heat Thermostat for Electric Baseboard Heat
  • Application: Baseboard
  • Programmability: Non-Programmable
  • Mounting: Vertical
  • Color: White
  • User Interface: Dial
  • Power Method: Hardwired
  • Stages: 1 Heat
  • Electrical Connections: 6" (150 mm) copper lead wires, suitable for connecting to aluminum wiring if approved CO/ALR solderless connectors are used.
  • Switching Action: DPST
  • Accuracy (C): 2°C
  • Dimensions: 4-1/2" high x 2-3/4" wide x 2-1/4" deep
  • Dimensions (mm): 115 mm high x 70 mm wide x 57 mm deep
  • Amps (120V): 22
  • Amps (208V): 22
  • Amps (240V): 22
  • Amps (277V): 19

Features
  • Replace virtually any two-wire (T410A) or four-wire (T410B) line voltage wall-mounted electric heating thermostat.
  • Easy to install. 6" (150 mm) color-coded leads.
  • Include long-lasting Micro Switch mechanism.
  • Rugged, plastic mounting base and one-piece cover with vents.
  • Ideally suited to new construction applications.

Specs

Color:

White

Width:

2-3/4"

Height (Inches):

4.5"

Voltage:

120v

277v

208V

240v

Line voltage

Programmability:

Non-Programmable

Switch:

DPST

Stages:

1 Heat

Amperage:

19

User Interface:

Mechanical

Power Method:

Hardwired

Application:

Heat Only

Electric Heat (Line Voltage)

Mount:

Vertical

Features:

Micro Switch Mechanism

Depth (Inches):

2-1/4"

Wattage:

2280 to 6094

Type:

Electric

Wiring:

6" Copper Leadwires

Max Temp (F):

80°F

Min Temp (F):

40°F

Temperature Range (F):

40°F - 80°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Color
Voltage
Programmability
Switch
User Interface
CURRENT ITEM
Product Image of T410 White, Electric Heat Thermostat, w/ Pos Off Switch, T410B1004
T410 White, Electric Heat Thermostat, w/ Pos Off Switch, T410B1004
SKU: T410B1004
(71)
White
120v
277v
208V
240v
Line voltage
Non-Programmable
DPST
Mechanical

You May Also Need

30" F Series Electric Baseboard Heater, 500 Watt, 240V (White)
SKU: 2F500W
Cadet

Product Reviews

4.63 out of 71 reviews
94% would recommend this product
4.63
out of 71 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
8%
3 star
3%
2 star
0%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great for electric baseboard heat

Got three of these for three rooms with electric baseboard heat. The existing baseboards had lousy built in temperature knobs we could never get set for good comfort. Mounted these on inside walls in each room opposite the baseboards. Now we can set the temperature where we want it. Love the OFF position for warm months. Easy to install, pretty shallow in electrical box so there was plenty of room for the wiring. They look nice on the wall, FYI they are pure white in color. They can be calibrated if the temp is a little off.
VS

Most Liked Negative Review

Garbage for electric baseboard heater

I purchased 10 pc and so far 5 that I have installed do not work properly. It doesn't shut off at the correct temputur and it doesn't Kick on when at low temp Spoke to supply house and they will reimburse me. The problem is that I don't know what to purchase anymore
Showing 1-10 of 71 reviews

Would use again

quality product, easy install, good price point, will purchase again.
Bob
South Glens Falls, NY
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love this product

When i installed this line load thermostat it just drove the customer wild. She could not believe it. I put it on an exhaust fan in the master bath. When i checked it and found it working the customer just screamed with delight. To tell u the truth, i did not know she stepped into the shower between the install and goi to the basement to reset the breaker. Hey the Police were understanding and she paid in full.
Dan Gaymartin
Providence, RI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Fast service good price
Skip
Penna
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

recommended

Easy installation and fast delivery
Charlie
Yorktown, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

T410 Stat, great

easy install , works great
storman
webster springs wv
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Control temperature in an outdoor closet holding on demand water heater. This does precise temperature control...
Blepo
Flagstaff AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what i needed

it's a honeywell
mike
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again.

Thermostat is working just like it is supposed to. What more can I say.
Harve
Cincinnati oh
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very accurate thermostat.

very accurate thermostat.
diy er
lehigh valley pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

Good Product
Lulu
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: Do these have an anticipator? Is it adjustable?

Asked by Dave 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply House Staff

This is a nonadjustable thermostat.

Was this review helpful to you?

Q: How accurate is the temperature for a Honeywell dial thermostat (T410) compared to a digital? One is $14 compared to $30. Do I need to spend double the amount?

Asked by Mike 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The accuracy of the T410B1004 is within 2 degrees C . The electronic models tend to be more precise with an accuracy of +/- 1 degree F.

Was this review helpful to you?

Q: I have ceiling electric radiant heat the previous honeywell thermostat stopped working it says for "baseboard" heat : will this work for hard wired electric ceiling radiant heat if not which product should I be searching for : you no longer appear to carry model 9816 the old one

Asked by letty 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

If the electric heat is rated at less than 22 AMPS it should work fine for that application.

Was this review helpful to you?

Q: Is there a wattage limitation with this thermostat as there is with the TL7235A? My current 35-year old thermostat is controlling 3 separate 220v baseboard heaters totaling maybe 19feet in length x 250w=4,750 watts. Might you suggest any other alternatives?

Asked by Cap 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

That thermostat is rated to just over 6000watts.

Was this review helpful to you?

Q: Are the black wires common?

Asked by Rich 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Black wires are common but are not always used. It is best to trace the wires to confirm what they are connected to.

Was this review helpful to you?

Q: i noticed it has 2 black and 2red wires, how do you connect to a two wire system?

Asked by derfman 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please have a look at the wiring section of this document located on Page 3: http://s3.pexsupply.com/manuals/1291646825138/42154_PROD_FILE.pdf .

Was this review helpful to you?

Q: Are the two red leads on the thermostat the hot side of it?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the red leads on the thermostat is the hot side. Please refer to the Installation Manual for more information: http://s3.pexsupply.com/manuals/1287583337329/40758_PROD_FILE.pdf

Was this review helpful to you?