| Features: | RedLINK Enabled Humidification & Dehumidifcation Control |
|---|---|
| Application: | Multi-Stage (Heat/Cool) Heat Pump Internet control of RedLINK thermostats |
| Changeover: | Manual Auto |
| Color: | Premier White |
| Mount: | Horizontal |
| Stages: | 3 Heat/2 Cool Heat Pump |
| User Interface: | Touchscreen |
| Options: | Large Display Auto Changeover Wireless Keypad Lockout |
| Programmability: | 7 Day Programmable |
| Warranty: | 5 Year |
| Humidity Control: | Yes |
| Wireless: | Yes |
| Voltage: | 24V 750mV |
| Wi-Fi: | Yes |
Yes that thermostat will work with an indoor and outdoor sensor.
Page 9. http://s3.supplyhouse.com/manuals/1249544874360/Honeywell_TH8110U1003_Operating_Manual.pdf